Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Speed up repetitive dispensing into 96- and 384-microplates with Thermo Scientific™ Finnpipette™ Novus Multichannel Pipettes. Available in a wide range of models for common laboratory tasks, this product has a lightweight handle and unique index-finger operation that enable longer work periods without fatigue. Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.
Accuracy | 12.0% to 2.4± |
Compatible Tips | Flex 10, 10, 20 micro, 50 micro |
Autoclavable | Autoclavable |
Color | Pink |
For Use With | Flex 10, 10 Micro, 20 Micro, 50 Micro |
Model | FinnPipette™ Novus |
Number of Channels | 8 |
Product Line | FinnPipette™ Novus |
Programmability | Yes |
Sterility | Sterile |
Type | Multi-Channel Pipette |
Volume (Metric) | 1 to 10 μL |
Increments | 0.1µL |
Precision | 8.0 to 1.6% |
Unit Size | Each |
Accuracy | 12.0% to 2.4± |
Compatible Tips | Flex 10, 10, 20 micro, 50 micro |
Autoclavable | Autoclavable |
Color | Pink |
For Use With | Flex 10, 10 Micro, 20 Micro, 50 Micro |
Model | FinnPipette™ Novus |
Number of Channels | 12 |
Product Line | FinnPipette™ Novus |
Programmability | Yes |
Sterility | Sterile |
Type | Multi-Channel Pipette |
Volume (Metric) | 1 to 10 μL |
Increments | 0.1µL |
Precision | 8.0 to 1.6% |
Unit Size | Each |
Accuracy | 5.0% to 1.5± |
Compatible Tips | Flex 200, 200 Ext. 250 |
Autoclavable | Autoclavable |
Color | Yellow |
For Use With | Flex 200, 200 Ext. 250 |
Model | FinnPipette™ Novus |
Number of Channels | 8 |
Product Line | FinnPipette™ Novus |
Programmability | Yes |
Sterility | Sterile |
Type | Multi-Channel Pipette |
Volume (Metric) | 5 to 50 μL |
Increments | 0.1µL |
Precision | 2.0 to 0.7% |
Unit Size | Each |
Accuracy | 5.0% to 1.5± |
Compatible Tips | Flex 200, 200 Ext. 250 |
Autoclavable | Autoclavable |
Color | Yellow |
For Use With | Flex 200, 200 Ext. 250 |
Model | FinnPipette™ Novus |
Number of Channels | 12 |
Product Line | FinnPipette™ Novus |
Programmability | Yes |
Sterility | Sterile |
Type | Multi-Channel Pipette |
Volume (Metric) | 5 to 50 μL |
Increments | 0.1µL |
Precision | 2.0 to 0.7% |
Unit Size | Each |
Accuracy | 5.0% to 1.0± |
Compatible Tips | Flex 300, 300 |
Autoclavable | Autoclavable |
Color | Orange |
For Use With | Flex 300, 300 |
Model | FinnPipette™ Novus |
Number of Channels | 8 |
Product Line | FinnPipette™ Novus |
Programmability | Yes |
Sterility | Sterile |
Type | Multi-Channel Pipette |
Volume (Metric) | 30 to 300 μL |
Increments | 1µL |
Precision | 2.0 to 0.3% |
Unit Size | Each |
Accuracy | 5.0% to 1.0± |
Compatible Tips | Flex 300, 300 |
Autoclavable | Autoclavable |
Color | Orange |
For Use With | Flex 300, 300 |
Model | FinnPipette™ Novus |
Number of Channels | 12 |
Product Line | FinnPipette™ Novus |
Programmability | Yes |
Sterility | Sterile |
Type | Multi-Channel Pipette |
Volume (Metric) | 30 to 300 μL |
Increments | 1µL |
Precision | 2.0 to 0.3% |
Unit Size | Each |
Accuracy | 5.0% to 1.5± |
Compatible Tips | 50 |
Autoclavable | Autoclavable |
Color | Turquoise |
For Use With | Thermo Scientific™ FinnTip™ Flex or FinnTip™ Pipette Tip |
Model | FinnPipette™ Novus |
Number of Channels | 16 |
Product Line | FinnPipette™ Novus |
Programmability | Yes |
Sterility | Sterile |
Type | Multi-Channel Pipette |
Volume (Metric) | 5 to 50 μL |
Increments | 0.5µL |
Precision | 2.0 to 0.7% |
Unit Size | Each |
Accuracy | 3.0% to 1.0± |
Compatible Tips | Flex 1200 |
Autoclavable | Autoclavable |
Color | Turquoise |
For Use With | Flex 1200 |
Model | FinnPipette™ Novus |
Number of Channels | 8 |
Product Line | FinnPipette™ Novus |
Programmability | Yes |
Sterility | Sterile |
Type | Multi-Channel Pipette |
Volume (Metric) | 100 to 1200 μL |
Increments | 1µL |
Precision | 0.9 to 0.2% |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Number of Channels | Volume (Metric) | Color | Compatible Tips | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
46300000 | Each | 8 | 1 to 10 μL | Pink | Flex 10, 10, 20 micro, 50 micro | 1,449.25 Online price 1,705.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
46300100 | Each | 12 | 1 to 10 μL | Pink | Flex 10, 10, 20 micro, 50 micro | 1,812.96 Online price 1,943.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
46300200 | Each | 8 | 5 to 50 μL | Yellow | Flex 200, 200 Ext. 250 | 1,483.78 Online price 1,705.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
46300300 | Each | 12 | 5 to 50 μL | Yellow | Flex 200, 200 Ext. 250 | 1,943.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
46300400 | Each | 8 | 30 to 300 μL | Orange | Flex 300, 300 | 1,449.25 Online price 1,705.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
46300500 | Each | 12 | 30 to 300 μL | Orange | Flex 300, 300 | 1,709.84 Online price 1,943.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
46300700 | Each | 16 | 5 to 50 μL | Turquoise | 50 | 1,981.35 Online price 2,331.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
46300800 | Each | 8 | 100 to 1200 μL | Turquoise | Flex 1200 | 1,449.25 Online price 1,705.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Ergonomic Design
Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips
Includes:
Finnpipette Novus, universal charger, piston removal tool, instructions for use and calibration certificate