Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Enjoy the enhanced volume adjustment on Thermo Scientific™ Finnpipette™ F1 Variable Volume Pipettes, which is now silent and effortless with textured adjustment knob for a firmer feel when setting volumes. The adjustable finger rest and lightweight design maximize comfort without sacrificing performance
Compatible Tips | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 |
Description | Finnpipette F1 |
Color | Yellow |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 10 to 100 μL |
Increments | 0.2μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
Description | Finnpipette F1 |
Color | Pink |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 0.2 to 2 μL |
Increments | 0.002μL |
Color Code | Pink |
Unit Size | Each |
Compatible Tips | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
Description | Finnpipette F1 |
Color | Pink |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 0.5 to 5 μL |
Increments | 0.01μL |
Color Code | Pink |
Unit Size | Each |
Compatible Tips | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
Description | Finnpipette F1 |
Color | Pink |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 1 to 10 μL |
Increments | 0.02μL |
Color Code | Pink |
Unit Size | Each |
Compatible Tips | Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250 |
Description | Finnpipette F1 |
Color | Yellow |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 1 to 10 μL |
Increments | 0.02μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | Finntip 50 Micro, Filter 50 Micro |
Description | Finnpipette F1 |
Color | Turquoise |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 2 to 20 μL |
Increments | 0.02μL |
Color Code | Turquoise |
Unit Size | Each |
Compatible Tips | Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250 |
Description | Finnpipette F1 |
Color | Yellow |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 2 to 20 μL |
Increments | 0.02μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250 |
Description | Finnpipette F1 |
Color | Yellow |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 20 to 200 μL |
Increments | 0.2μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | Finntip 300, Filter 300, Flex 300, Flex Filter 300 |
Description | Finnpipette F1 |
Color | Orange |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 30 to 300 μL |
Increments | 1μL |
Color Code | Orange |
Unit Size | Each |
Compatible Tips | Finntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext |
Description | Finnpipette F1 |
Color | Blue |
Number of Channels | 1 |
Type | Variable Volume Pipette |
Volume (Metric) | 100 to 1000 μL |
Increments | 1μL |
Color Code | Blue |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Compatible Tips | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4641070N | Each | Finnpipette F1 | 10 to 100 μL | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 | 367.50 Online price 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641010N | Each | Finnpipette F1 | 0.2 to 2 μL | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 | 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641020N | Each | Finnpipette F1 | 0.5 to 5 μL | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 | 486.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641030N | Each | Finnpipette F1 | 1 to 10 μL | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 | 367.50 Online price 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641040N | Each | Finnpipette F1 | 1 to 10 μL | Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250 | 385.88 Online price 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641050N | Each | Finnpipette F1 | 2 to 20 μL | Finntip 50 Micro, Filter 50 Micro | 486.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641060N | Each | Finnpipette F1 | 2 to 20 μL | Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250 | 367.50 Online price 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641080N | Each | Finnpipette F1 | 20 to 200 μL | Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250 | 367.50 Online price 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641090N | Each | Finnpipette F1 | 30 to 300 μL | Finntip 300, Filter 300, Flex 300, Flex Filter 300 | 413.10 Online price 486.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641100N | Each | Finnpipette F1 | 100 to 1000 μL | Finntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext | 367.50 Online price 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.
Finnpipette F1: Everything you want in your everyday, go-to pipette
Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI
Silent, Effortless Volume Adjustment
Enjoy the new silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models.
Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.
Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μl models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
5 Year Warranty
With convenient online registration, and may vary by country.
Learn more about the complete Finnpipette family >