Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Compatible Tips | Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250 |
Description | Finnpipette F1 |
Color | Yellow |
Number of Channels | 1 |
Volume (Metric) | 20 to 200 μL |
Increments | 0.20 μL |
Unit Size | Each |
Compatible Tips | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
Description | Finnpipette F1 |
Color | Pink |
Number of Channels | 1 |
Volume (Metric) | 0.2 to 2 μL |
Increments | 0.002 μL |
Unit Size | Each |
Compatible Tips | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
Description | Finnpipette F1 |
Color | Pink |
Number of Channels | 1 |
Volume (Metric) | 1 to 10 μL |
Increments | 0.02 μL |
Unit Size | Each |
Compatible Tips | Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250 |
Description | Finnpipette F1 |
Color | Yellow |
Number of Channels | 1 |
Volume (Metric) | 2 to 20 μL |
Increments | 0.02 μL |
Unit Size | Each |
Compatible Tips | Finntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext |
Description | Finnpipette F1 |
Color | Blue |
Number of Channels | 1 |
Volume (Metric) | 100 to 1000 μL |
Increments | 1 μL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Increments | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4641080N-HID | Each | 20 to 200 μL | 0.20 μL | Yellow | 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641010N-HID | Each | 0.2 to 2 μL | 0.002 μL | Pink | 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641030N-HID | Each | 1 to 10 μL | 0.02 μL | Pink | 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641060N-HID | Each | 2 to 20 μL | 0.02 μL | Yellow | 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4641100N-HID | Each | 100 to 1000 μL | 1 μL | Blue | 490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.
Finnpipette F1: Everything you want in your everyday, go-to pipette
Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI
Silent, Effortless Volume Adjustment
Enjoy the new silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models.
Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.
Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50 μl models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
CE marked
The Finnpipette F1 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.
5 Year Warranty
With convenient online registration, and may vary by country.
Learn more about the complete Finnpipette family >