Thermo Scientific™

Finnpipette™ F1 Fixed Volume Single Channel Pipettes

Catalog number: 4651030N
Have Questions?
Thermo Scientific™

Finnpipette™ F1 Fixed Volume Single Channel Pipettes

Catalog number: 4651030N
Have Questions?
Great for set protocols and QA environments, Thermo Scientific™ Finnpipette™ F1 Fixed Volume Pipettes deliver a light, smooth pipetting action and an adjustable finger rest to maximize your comfort.
 
Catalog Number
4651030N
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
25 μL
Compatible Tips
Finntip 250, Filter 30, Flex 200, Flex Filter 30
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 250, Filter 30, Flex 200, Flex Filter 30
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)25 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
10 μL
Compatible Tips
Finntip 250, Filter 10, Flex 200, Flex Filter 30
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 250, Filter 10, Flex 200, Flex Filter 30
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)10 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
50 μL
Compatible Tips
Finntip 250, Filter 100, Flex 200, Flex Filter 100
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 250, Filter 100, Flex 200, Flex Filter 100
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)50 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
100 μL
Compatible Tips
Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, 250 Wide
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, 250 Wide
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)100 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
250 μL
Compatible Tips
Finntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)250 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
500 μL
Compatible Tips
Finntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)500 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
1000 μL
Compatible Tips
Finntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)1000 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
2000 μL
Compatible Tips
Finntip 5mL, Filter 5mL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)2000 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
3000 μL
Compatible Tips
Finntip 5mL, Filter 5mL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)3000 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Finnpipette F1 Fixed Volume
Volume (Metric)
5000 μL
Compatible Tips
Finntip 5mL, Filter 5mL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)5000 μL
Unit SizeEach
Showing 10 of 13Show more
Catalog NumberSpecificationsUnit SizeDescriptionVolume (Metric)Compatible TipsPrice (USD)AvailabilityQuantity
4651030NFull specifications
EachFinnpipette F1 Fixed Volume25 μLFinntip 250, Filter 30, Flex 200, Flex Filter 30
-
Compatible TipsFinntip 250, Filter 30, Flex 200, Flex Filter 30
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)25 μL
Unit SizeEach
4651020NFull specifications
EachFinnpipette F1 Fixed Volume10 μLFinntip 250, Filter 10, Flex 200, Flex Filter 30
-
Compatible TipsFinntip 250, Filter 10, Flex 200, Flex Filter 30
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)10 μL
Unit SizeEach
4651040NFull specifications
EachFinnpipette F1 Fixed Volume50 μLFinntip 250, Filter 100, Flex 200, Flex Filter 100
-
Compatible TipsFinntip 250, Filter 100, Flex 200, Flex Filter 100
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)50 μL
Unit SizeEach
4651050NFull specifications
EachFinnpipette F1 Fixed Volume100 μLFinntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, 250 Wide
-
Compatible TipsFinntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, 250 Wide
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)100 μL
Unit SizeEach
4651060NFull specifications
EachFinnpipette F1 Fixed Volume250 μLFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
-
Compatible TipsFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)250 μL
Unit SizeEach
4651070NFull specifications
EachFinnpipette F1 Fixed Volume500 μLFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
-
Compatible TipsFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)500 μL
Unit SizeEach
4651080NFull specifications
EachFinnpipette F1 Fixed Volume1000 μLFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
-
Compatible TipsFinntip 1000, Filter 1000, Flex 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)1000 μL
Unit SizeEach
4651090NFull specifications
EachFinnpipette F1 Fixed Volume2000 μLFinntip 5mL, Filter 5mL
-
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)2000 μL
Unit SizeEach
4651100NFull specifications
EachFinnpipette F1 Fixed Volume3000 μLFinntip 5mL, Filter 5mL
-
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)3000 μL
Unit SizeEach
4651110NFull specifications
EachFinnpipette F1 Fixed Volume5000 μLFinntip 5mL, Filter 5mL
-
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)5000 μL
Unit SizeEach
Showing 10 of 13Show more

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F1: Everything you want in your everyday, go-to pipette

Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI

Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.

Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μl models and below.

Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.

Learn more about the complete Finnpipette family >

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text