Finnpipette™ F2 Fixed Volume Single-Channel Pipettes
Finnpipette™ F2 Fixed Volume Single-Channel Pipettes
Actual product may vary
Thermo Scientific™

Finnpipette™ F2 Fixed Volume Single-Channel Pipettes

Use these fixed volume single-channel pipettes for highly demanding applications where robustness and durability are essential.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
46520001 μL
46520105 μL
465202010 μL
465203025 μL
465204050 μL
4652050100 μL
4652060250 μL
4652070500 μL
46520801000 μL
46520902000 μL
46521003000 μL
46521105000 μL
465212010,000 μL
465213020 μL
4652140200 μL
Catalog number 4652000
Price (USD)
210.21
Online Exclusive
370.00
Save 159.79 (43%)
Each
In stock
Add to cart
Volume (Metric):
1 μL
Price (USD)
210.21
Online Exclusive
370.00
Save 159.79 (43%)
Each
Add to cart

Use Thermo Scientific™ Finnpipette™ F2 Fixed Volume Single-Channel Pipettes for highly demanding applications where robustness and durability are essential. With a sleek, rugged design, these pipettes are built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Fully autoclavable.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully Autoclavable

Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy

Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out

150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of Finntip Pipette Tips

Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.

Specifications
Compatible TipsFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
DescriptionFinnpipetteTM F2 fixed volume
AutoclavableAutoclavable
MaterialPVDF
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)1 μL
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link