Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Volume (Metric) | Compatible Tips |
---|---|---|---|
4652120 | FinnpipetteTM F2 fixed volume | 10,000 μL | Finntip 10mL, Filter 10mL, Flex 10mL, Flex Filter 10mL Ext |
4652000 | FinnpipetteTM F2 fixed volume | 1 μL | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
4652010 | FinnpipetteTM F2 fixed volume | 5 μL | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
4652020 | FinnpipetteTM F2 fixed volume | 10 μL | Finntip 250, Filter 10, Flex 200, Flex Filter 30 |
4652030 | FinnpipetteTM F2 fixed volume | 25 μL | Finntip 250, Filter 30, Flex 200, Flex Filter 30 |
4652040 | FinnpipetteTM F2 fixed volume | 50 μL | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext |
4652050 | FinnpipetteTM F2 fixed volume | 100 μL | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, 250 Wide |
4652060 | FinnpipetteTM F2 fixed volume | 250 μL | Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000 |
4652070 | FinnpipetteTM F2 fixed volume | 500 μL | Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000 |
4652080 | FinnpipetteTM F2 fixed volume | 1000 μL | Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000 |
4652090 | FinnpipetteTM F2 fixed volume | 2000 μL | Finntip 5mL, Filter 5mL |
4652100 | FinnpipetteTM F2 fixed volume | 3000 μL | Finntip 5mL, Filter 5mL |
4652110 | FinnpipetteTM F2 fixed volume | 5000 μL | Finntip 5mL, Filter 5mL |
4652130 | FinnpipetteTM F2 fixed volume | 20 μL | Finntip 250, Filter 20, Flex 200, Flex Filter 30 |
4652140 | FinnpipetteTM F2 fixed volume | 200 μL | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, 250 Wide |
Use Thermo Scientific™ Finnpipette™ F2 Fixed Volume Single-Channel Pipettes for highly demanding applications where robustness and durability are essential. With a sleek, rugged design, these pipettes are built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Fully autoclavable.
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.
Finnpipette F2: Proven reliable for long-term intensive use
Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.
Fully Autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.
Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
5 Year Warranty
With convenient online registration, and may vary by country.