Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Lock tips firmly in place with the Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes, which use ClipTip™ tips that eject only when you intend them to. The ClipTip technology offers extremely low tip attachment and ejection forces and a complete seal on every channel. This can improve the reproducibility of your results. Enhanced volume adjustment allows for a silent, effortless and ergonomic user experience.
Compatible Tips | ClipTip 12.5 Ext |
Description | F1-ClipTip |
Number of Channels | 8 |
Product Line | F1-ClipTip™ |
Type | Pipette |
Volume (Metric) | 1 to 10 μL |
Increments | 0.02μL |
Color Code | Pink |
Unit Size | Each |
Compatible Tips | ClipTip 50 |
Description | F1-ClipTip |
Number of Channels | 8 |
Product Line | F1-ClipTip™ |
Type | Pipette |
Volume (Metric) | 5 to 50 μL |
Increments | 0.1μL |
Color Code | Violet |
Unit Size | Each |
Compatible Tips | ClipTip 200 |
Description | F1-ClipTip |
Number of Channels | 8 |
Product Line | F1-ClipTip™ |
Type | Pipette |
Volume (Metric) | 10 to 100 μL |
Increments | 0.2μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | ClipTip 300 |
Description | F1-ClipTip |
Number of Channels | 8 |
Product Line | F1-ClipTip™ |
Type | Pipette |
Volume (Metric) | 30 to 300 μL |
Increments | 1μL |
Color Code | Orange |
Unit Size | Each |
Compatible Tips | ClipTip 50 |
Description | F1-ClipTip |
Number of Channels | 12 |
Product Line | F1-ClipTip™ |
Type | Pipette |
Volume (Metric) | 5 to 50 μL |
Increments | 0.1μL |
Color Code | Violet |
Unit Size | Each |
Compatible Tips | ClipTip 200 |
Description | F1-ClipTip |
Number of Channels | 12 |
Product Line | F1-ClipTip™ |
Type | Pipette |
Volume (Metric) | 10 to 100 μL |
Increments | 0.2μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | ClipTip 300 |
Description | F1-ClipTip |
Number of Channels | 12 |
Product Line | F1-ClipTip™ |
Type | Pipette |
Volume (Metric) | 30 to 300 μL |
Increments | 1μL |
Color Code | Orange |
Unit Size | Each |
Compatible Tips | ClipTip 12.5 Ext |
Description | F1-ClipTip |
Number of Channels | 12 |
Product Line | F1-ClipTip™ |
Type | Pipette |
Volume (Metric) | 1 to 10 μL |
Increments | 0.02μL |
Color Code | Pink |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Compatible Tips | Number of Channels | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4661210N | Each | 1 to 10 μL | ClipTip 12.5 Ext | 8 | Special offer: 742.40 928.00 Save 185.60 (20%) Ends: 30-Jun-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4661120N | Each | 5 to 50 μL | ClipTip 50 | 8 | Special offer: 742.40 928.00 Save 185.60 (20%) Ends: 30-Jun-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4661130N | Each | 10 to 100 μL | ClipTip 200 | 8 | Special offer: 742.40 928.00 Save 185.60 (20%) Ends: 30-Jun-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4661140N | Each | 30 to 300 μL | ClipTip 300 | 8 | Special offer: 742.40 928.00 Save 185.60 (20%) Ends: 30-Jun-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4661160N | Each | 5 to 50 μL | ClipTip 50 | 12 | Special offer: 888.80 1111.00 Save 222.20 (20%) Ends: 30-Jun-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4661170N | Each | 10 to 100 μL | ClipTip 200 | 12 | 1,118.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4661180N | Each | 30 to 300 μL | ClipTip 300 | 12 | 1,118.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4661220N | Each | 1 to 10 μL | ClipTip 12.5 Ext | 12 | 1,118.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|