Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Make repetitive pipetting tasks using microcentrifuge or test tubes more efficient with Thermo Scientific™ E1-ClipTip™ Electronic Single Channel Pipettes. Features such as electronic tip ejection, index finger pipetting action and Thermo Scientific™ ClipTip™ technology are what make it ideal. The NEW My Pipette™ Creator app enables programming of E1-ClipTip from the comfort of your PC.
Compatible Tips | ClipTip 1250 |
Adjustable Tip Spacing | Yes |
Color | Turquoise Button |
For Use With | ClipTip™ 1250 |
Model | Bluetooth |
Number of Channels | 1 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Pipette |
Volume (Metric) | 15 to 1250 μL |
Increments | 1μL |
Unit Size | Each |
Compatible Tips | ClipTip 12.5 |
Adjustable Tip Spacing | Yes |
Color | Violet |
For Use With | ClipTip™ 12.5 |
Model | Bluetooth |
Number of Channels | 1 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Single Channel Pipette |
Volume (Metric) | 0.5 to 12.5 μL |
Increments | 0.01μL |
Unit Size | Each |
Compatible Tips | ClipTip 200 |
Adjustable Tip Spacing | Yes |
Color | Yellow |
For Use With | ClipTip™ 200 |
Model | Bluetooth |
Number of Channels | 1 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Pipette |
Volume (Metric) | 2 to 125 μL |
Increments | 0.1μL |
Unit Size | Each |
Compatible Tips | ClipTip 300 |
Adjustable Tip Spacing | Yes |
Color | Orange |
For Use With | ClipTip™ 300 |
Model | Bluetooth |
Number of Channels | 1 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Pipette |
Volume (Metric) | 10 to 300 μL |
Increments | 0.1μL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Number of Channels | Volume (Metric) | Compatible Tips | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4670040BT | Each | 1 | 15 to 1250 μL | ClipTip 1250 | 1,025.05 Online price 1,079.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4670000BT | Each | 1 | 0.5 to 12.5 μL | ClipTip 12.5 | 1,025.05 Online price 1,079.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4670020BT | Each | 1 | 2 to 125 μL | ClipTip 200 | 1,025.05 Online price 1,079.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4670030BT | Each | 1 | 10 to 300 μL | ClipTip 300 | 1,025.05 Online price 1,079.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|