Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Detectable Analytes | Nitrous Oxide |
Flow Rate | 0.5 to 2 L/min. |
Inputs | 16 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional) |
Linearity | ±2% full scale |
Response Time | 60 sec. (0 to 90% at 30 sec. average time) |
Span Drift | ±1% full scale |
Temperature (English) Operating | 32°F to 113°F |
Temperature (Metric) Operating | 0°C to 45°C |
Zero Noise | 0.01 ppm RMS (30 sec. averaging time) |
Certifications/Compliance | ETL, CSA, UL, CE |
Depth (English) | 23 in. |
Depth (Metric) | 584 mm |
Description | Model 46i Nitrous Oxide Analyzer |
Detection Limit | 0.02 ppm (30 second averaging time) |
Electrical Requirements | 100 VAC, 50/60 Hz, 115 VAC, 50/60 Hz, 220-240 VAC, 50/60 Hz, 275 W |
Frequency | 50/60 Hz |
Height (English) | 8.62 in. |
Height (Metric) | 219 mm |
Measurement Range | Preset: 0 to 0.2, 0 0.5, 1, 2, 5, 10, 20, and 50 ppm; 0-0.5, 0 to 1, 2, 10, 20, 50, and 100 mg/m3; Custom: -0.2 to 50 ppm; 0 to 0.5 to 100 mg/m3 |
Outputs | Selectable Voltage, RS232/RS485, TCP/IP, 10 Status Relays and Power Fail Indication (standard); 0-20 or 4-20 mA Isolated Current Output (optional) |
Weight (English) | 49 lb. |
Weight (Metric) | 22.2 kg |
Width (English) | 16.75 in. |
Width (Metric) | 425 mm |
Zero Drift | <0.05 ppm (24 hour) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
46I | Each | Model 46i Nitrous Oxide Analyzer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
iSeries Advantage: