Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Access everything needed for pipetting in these all-inclusive kits. Thermo Scientific™ Finnpipette™ F2 GLP (Good Laboratory Pipetting) Kits provide durable, high-performance Finnpipette F2 pipettes which offer maximum reliability and comfort. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling.
Compatible Tips | Flex tips: 200, 1000 |
Description | Finnpipette F2 GLP Kit 4: 2-20μL, 20-200μL and 100-1000μL |
Autoclavable | Autoclavable |
Color | Assorted |
Model | F2 |
Product Line | Finnpipette F2 |
Type | GLP Kit |
Volume (Metric) | 2 to 1000 μL |
Unit Size | Each |
Compatible Tips | Flex tips: 10, 200, 1000 |
Description | Finnpipette F2 GLP Kit 1: 1-10μL micro, 10-100μL and 100-1000μL |
Autoclavable | Autoclavable |
Color | Assorted |
Model | F2 |
Number of Channels | 1 |
Product Line | Finnpipette F2 |
Type | GLP Kit |
Volume (Metric) | 1 to 1000 μL |
Unit Size | Each |
Compatible Tips | Flex tips: 10, 200, 1000 |
Description | Finnpipette F2 GLP Kit 2: 0.2-2μL micro, 2-20μL, 20-200μL and 100-1000μL |
Autoclavable | Autoclavable |
Color | Assorted |
Model | F2 |
Product Line | Finnpipette F2 |
Type | GLP Kit |
Volume (Metric) | 0.2 to 1000 μL |
Unit Size | Each |
Compatible Tips | Flex tips: 200, 1000, FT 10mL |
Description | Finnpipette F2 GLP Kit 3: 10-100μL, 100-1000μL and 1-10mL |
Autoclavable | Autoclavable |
Color | Assorted |
Model | F2 |
Number of Channels | 1 |
Product Line | Finnpipette F2 |
Type | GLP Kit |
Volume (Metric) | 10 to 10,000 μL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4701070 | Each | Finnpipette F2 GLP Kit 4: 2-20μL, 20-200μL and 100-1000μL | 1,110.86 Online price 1,369.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4700870 | Each | Finnpipette F2 GLP Kit 1: 1-10μL micro, 10-100μL and 100-1000μL | 1,078.09 Online price 1,369.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4700880 | Each | Finnpipette F2 GLP Kit 2: 0.2-2μL micro, 2-20μL, 20-200μL and 100-1000μL | 1,357.50 Online price 1,810.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4700885 | Each | Finnpipette F2 GLP Kit 3: 10-100μL, 100-1000μL and 1-10mL | 1,078.09 Online price 1,369.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.
Finnpipette F2: Proven reliable for long-term intensive use
Features:
Kit 1 includes:
Kit 2 includes:
Kit 3 includes:
Kit 4 includes:
Ordering Information:
The kit contains samples of Finntip Flex, the most advanced traditional tip offering very low attachment and ejection forces. The Good Laboratory Pipetting Guide contains helpful tips for pipetting including pipetting techniques, ergonomic considerations and how to select tips for best performance.
Warranty: 5 years with web registration.