Model 48i-TLE Enhanced Trace Level CO Analyzer
Model 48<i>i</i>-TLE Enhanced Trace Level CO Analyzer
Thermo Scientific™

Model 48i-TLE Enhanced Trace Level CO Analyzer

Measure trace levels of carbon monoxide (CO) in ambient air with the Thermo Scientific™ Model 48i-TLE Enhanced Trace Level CO Analyzer.
Have Questions?
Catalog NumberDescription
48I-TLEModel 48i-TLE Enhanced Trace Level CO Analyzer
Catalog number 48I-TLE
Price (USD)
-
Request A Quote
Description:
Model 48i-TLE Enhanced Trace Level CO Analyzer
Ask our AI about this Product

Measure trace levels of carbon monoxide (CO) in ambient air with the Thermo Scientific™ Model 48i-TLE Enhanced Trace Level CO Analyzer, which utilizes gas filter correlation and NDIR technology. The enhanced sample conditioned temperature stabilization and auto-zeroing of the Model 48-TLE result in a low detection limit for the measurement of carbon monoxide.

Discover the iQ to work smarter with our next generation 48iQ Trace Level Carbon Monoxide Analyzer.

Using gas filter correlation technology, the Model 48-TLE measures the amount of carbon monoxide in the air. The Model 48i-TLE is based on the principle that carbon monoxide (CO) absorbs infrared radiation at a wavelength of 4.6 microns. Because infrared absorption is a nonlinear measurement technique, it is necessary for the instrument electronics to transform the basic analyzer signal into a linear output. Instrument uses an exact calibration curve to accurately linearize the instrument output over any range up to a concentration of 1000ppm.

Key Features:

  • Gas filter correlation technology
  • Standard dual range and auto ranges
  • Self aligning optics
  • Temperature and pressure correction
  • User settable alarm levels for concentration

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components

Ordering Information:

Choose from the following configurations/options to customize:

Voltage options

A:120VAC 50/60Hz

B: 220VAC 50/60Hz

J: 100VAC 50/60Hz

Internal zero/span

C: Internal zero / span valves w/zero air scrubber

Filter Wheel Purge

P: Filter wheel purge set-up

Optional I/O

A: No optional I/O (standard)

C: 0-20, 4-20mA current output - 6 channels, 0-10V analog input - 8 channels

Mounting hardware

A: Bench mounting (standard)

B: Ears and handles, EIA

C: Ears and handles, retrofit

Specifications
Certifications/ComplianceETL, CSA, UL, CE; U.S. EPA (RFCA-0981-054), UKCA
Depth (English)23 in.
Depth (Metric)584 mm
DescriptionModel 48i-TLE Enhanced Trace Level CO Analyzer
Detection Limit0.04 ppm (30 second averaging time)
Height (English)8.62 in.
Height (Metric)219 mm
Measurement RangePreset: 0 to 50, 100, 200, 500, 1000, 2000, 5000, 10000 and 20000 ppm; 0 to 50, 100, 200, 500, 1000, 2000, 5000, 10000 and 20000 mg/m3; Custom: 0 to 50 to 20000 ppm,  0-50 to 20000 mg/m3
OutputsSelectable Voltage, RS232/RS485, TCP/IP, 10 Status Relays, and Power Fail Indication (standard); 0 to 20 or 4 to 20mA Isolated Current Outout (optional)
Voltage100/115 VAC, 220/240 VAC
Weight (English)55 lb.
Weight (Metric)25 kg
Width (English)16.75 in.
Width (Metric)425 mm
Zero Drift<0.1ppm
Detectable AnalytesCarbon Monoxide
Flow Rate0.5 L/min.
Inputs16 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional)
Linearity±1% full scale
Response Time60 sec. (30 sec. average time)
Span Drift±1% full scale
Temperature (English) Operating68°F to 86°F
Temperature (Metric) Operating20°C to 30°C
Unit SizeEach

Service Offerings

  • Field Service Support
  • Technical Support
  • Repairs & Calibrations
  • Technical Training
  • Spare Parts Catalogs
  • Promotions & much more…

Purchase Spare Parts
Order Spare parts 24/7 via credit card or PO
(United States customers only)

Factory Service Depot
Request an RMA number for a repair or calibration at one of our facilities

Signup NOW for our quarterly service newsletter for the latest news & updates!

Fast5 Tips and Tricks Newsletter

Sign up to receive tips delivered to your inbox

Our technical and engineering staff share their product and application expertise in Fast5 Tips and Tricks for gas analyzers and systems.  Fast5 offers a tip or trick that you can read in five minutes or less. 

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Share catalog number, name or link

1x1 image pixel for data collection