Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Detectable Analytes | Carbon Monoxide |
Flow Rate | 1.0 L/min. (1 atm inlet pressure) |
Inputs | 4 Isolated Voltage Inputs 0 to 10 V, 16 Digital Inputs (TTL) |
Linearity | ±1% full scale <1000 ppm; ±2.5% full scale >1000 ppm |
Response Time | 60 sec. (30 sec. average time) |
Span Drift | ±0.5% full scale (24 hr.) |
Temperature (English) Operating | 41°F to 113°F |
Temperature (Metric) Operating | 5°C to 45°C |
Zero Noise | 0.02 ppm RMS (30 sec. averaging time) |
Certifications/Compliance | CE, TUV-SUD Safety, RFCA-0981-054, UKCA |
Communication Ports | Serial Ports: 1 RS-232/485 port 1 RS-485 external accessory port Other Ports: 3 Full speed USB ports (one in front, two in rear) 1 Gigabit ethernet port |
Communication Protocols | MODBUS, streaming |
Depth (English) | 24 in. |
Depth (Metric) | 609 mm |
Description | 48iQ Carbon Monoxide Analyzer |
Detection Limit | 0.04 ppm (30 second averaging time) |
Electrical Requirements | 100–240 VAC 50/60 Hz 275 Watts |
Height (English) | 8.72 in. |
Height (Metric) | 221.48 mm |
Measurement Range | 0-10000 (ppm or mg/m3) |
Outputs | 6 Isolated analog voltages outputs, with 4 selectable ranges 6 Isolated analog current outputs, with 2 selectable ranges; 10 Digital reed relay contact outputs 8 Solenoid driver outputs |
Precision | +/-0.1 ppm |
Weight (English) | 34.3 lb. |
Weight (Metric) | 15.6 kg |
Width (English) | 16.75 in. |
Width (Metric) | 424.45 mm |
Zero Drift | <0.1 ppm (24 hour) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
48IQ | Each | 48iQ Carbon Monoxide Analyzer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Discover the non-stop intelligence of the iQ Series Gas Analyzer now with a two-year warranty. Our next generation platform of gas analyzers includes:
Predictive Diagnostics
Address problems before they occur with improved serviceability and plug and play components. 24/7 access to your analyzer’s information helps minimize troubleshooting time with innovative, interchangeable DMC modules in a highly precise, yet tough solution.
Proactive Communications
Maintain optimum performance through iQ360 and email alerts. When subscribed to iQ360 service, your instrument communicates directly to our technical support team upon alarm activation. Our technical support team develops a corrective plan and emails it to your staff. Eliminate surprises and take control of your day with the iQ Series Gas Analyzers.
Personal Device Connectivity
Real time, continuous remote monitoring is now possible with the iQ companion mobile device app. The iQ app allows for remote monitoring of iQ gas analyzers, simplified ways of getting in touch with us, and instant access to both maintenance alerts and product documentation.