Search by lot number or partial lot number
Handle dry or liquid specimens with economical and disposable Thermo Scientific™ Samco™ Pathology and General Use Specimen Containers. For single-time use.
Product Type | Specimen Container |
Material | Virgin Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 180 mL |
Description | Specimen container, w/o cap |
Diameter (Metric) | 70 mm |
Graduations | Molded |
Label | No Label |
No. per Case | 200/Cs. |
No. per Pack | 200/Pk. |
Unit Size | Case of 200 |
Product Type | Specimen Container |
Material | Polystyrene, Polypropylene, Polyethylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Closure Size | 70 mm |
Description | Ribbed white caps with F-217 liner, |
Diameter (Metric) | 70 mm |
Graduations | Molded |
Label | No Label |
No. per Case | 800/Cs. |
No. per Pack | 800/Pk. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity (Metric) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4A0180 also known as 4A 0180 | Case of 200 | Specimen container, w/o cap | 180 mL | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4A70400 also known as 4A 70400 | Each | Ribbed white caps with F-217 liner, | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|