Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Additive | Trace flow agent |
Certifications/Compliance | Certificate of Calibration and Traceability to NIST, MSDS |
Concentration | 100% solids |
Contents | 1g |
Color | White |
For Use With (Application) | Airborne Optical Particle Counter Calibration |
Material | Polystyrene Divinylbenzene (PS-DVB) |
Product Type | Size Standard Particles |
Refractive Index | 1.59 at 589nm (25°C) |
Diameter (Metric) | 7 μm |
Unit Size | Each |
Additive | Trace flow agent |
Certifications/Compliance | Certificate of Calibration and Traceability to NIST, MSDS |
Concentration | 100% solids |
Contents | 1g |
Color | White |
For Use With (Application) | Airborne Optical Particle Counter Calibration |
Material | Polystyrene Divinylbenzene (PS-DVB) |
Product Type | Size Standard Particles |
Refractive Index | 1.59 at 589nm (25°C) |
Diameter (Metric) | 3 μm |
Unit Size | Each |
Additive | Trace flow agent |
Certifications/Compliance | Certificate of Calibration and Traceability to NIST, MSDS |
Concentration | 100% solids |
Contents | 1g |
Color | White |
For Use With (Application) | Airborne Optical Particle Counter Calibration |
Material | Polystyrene Divinylbenzene (PS-DVB) |
Product Type | Size Standard Particles |
Refractive Index | 1.59 at 589nm (25°C) |
Diameter (Metric) | 10 μm |
Unit Size | Each |
Additive | Trace flow agent |
Certifications/Compliance | Certificate of Calibration and Traceability to NIST, MSDS |
Concentration | 100% solids |
Contents | 1g |
Color | White |
For Use With (Application) | Airborne Optical Particle Counter Calibration |
Material | Polystyrene Divinylbenzene (PS-DVB) |
Product Type | Size Standard Particles |
Refractive Index | 1.59 at 589nm (25°C) |
Diameter (Metric) | 5 μm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4D-07 | Each | 7 μm | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4D-03 | Each | 3 μm | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4D-10 | Each | 10 μm | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4D-05 | Each | 5 μm | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|