Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Diameter (Metric) | Sterility | Length (Metric) |
---|---|---|---|---|
5001-0012 | 1.2 mL | 13.5 mm | Sterile | 38.1 mm |
5001-1020 | 1.5 mL | 12 mm | Sterile | 48 mm |
5001-0020 | 2.0 mL | 13.5 mm | Sterile | 48.3 mm |
373420 | 1.8 mL | 12.5 mm | Sterile | 48 mm |
373530 | 1.8 mL | 12.5 mm | Non-sterile | 48. mm |
5001-0050 | 5 mL | 13.5 mm | Sterile | 92 mm |
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request
Share catalog number, name or link