Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Reduce heating and recovery times while enjoying accurate temperature control. Thermo Scientific™ K 114 chamber furnaces are ideal for use in crowded laboratories and for common applications such as materials testing, burning and rapid heat processes.
Capacity (English) | 0.12355 cu.ft. |
Certifications/Compliance | CE mark |
Description | Electronic controller, 24hr. timer |
Capacity (Metric) | 3.5 L |
Temperature (Metric) | 1100°C |
Type | Electronic Controller |
Includes | Electronic controller, upper limit cut-out, 24-hr. timer |
Power Consumption | 1.7 kw |
Temperature Uniformity | ±6°K |
Dimensions (D x W x H) Interior | 6.3 x 6.7 x 5.1 in. (16 x 17 x 13 cm) |
Length (English) | 22.4 in. |
Length (Metric) | 57 cm |
Width (English) | 6.7 in. |
Width (Metric) | 45.6 cm |
Width (Metric) Interior | 17 cm |
Height (English) Interior | 5.1 in. |
Height (Metric) Interior | 13 cm |
Depth (English) Interior | 6.3 in. |
Depth (Metric) Interior | 16 cm |
Shipping Weight (English) | 36 lb. |
Shipping Weight (Metric) | 79.4 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50040492 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Available options include choice of automatic upper limit cut-out (TWB), Digicon™ controller or Thermicon™ programmable controller, and timer. Not available in North America.