Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Protect samples against contamination with Thermo Scientific™ M104 Muffle Furnaces. Abrasion-resistant ceramic annealing chamber offers excellent contamination protection.
Capacity (English) | 0.12355 cu.ft. |
Certifications/Compliance | CE mark |
Description | 50049820 |
Capacity (Metric) | 3.5 L |
Temperature (Metric) | 1000°C |
Type | Adjustable Air Supply |
Includes | Adjustable Fresh Air Supply |
Power Consumption | 2.5 kw |
Style | Standard Model |
Temperature Uniformity | ±10°K |
Dimensions (D x W x H) Interior | 6.3 x 6.7 x 5.1 in. (16 x 17 x 13 cm) |
Dimensions (L x W x H) Exterior | 22.4 x 18 x 25.4 in. (57 x 45.6 x 64.6 cm) |
Length (English) | 22.4 in. |
Length (Metric) | 57 cm |
Width (English) | 6.7 in. |
Width (Metric) | 45.6 cm |
Width (Metric) Interior | 17 cm |
Height (English) | 25.4 in. |
Height (English) Interior | 5.1 in. |
Height (Metric) | 64.6 cm |
Height (Metric) Interior | 13 cm |
Depth (English) Interior | 6.3 in. |
Depth (Metric) Interior | 16 cm |
Shipping Weight (English) | 112.4 lb. |
Shipping Weight (Metric) | 51 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50049820 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
Ordering Alert:
Not available in North America.