Cimarec™ Mobil Direct Stirrers
Cimarec™ Mobil Direct Stirrers
Actual product may vary
Thermo Scientific™

Cimarec™ Mobil Direct Stirrers

Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityVoltagePlug TypeDimensions (L x W x H)
50088128150 L230 VEU13 x 13 x 3.4 in. (330 x 330 x 80 mm)
50088129150 L100 VJapan13 x 13 x 3.4 in.
50088131150 L115 VUS13 x 13 x 3.4 in. (330 x 330 x 80 mm)
50100547150 L230 VUK13 x 13 x 3.4 in. (330 x 330 x 80 mm)
50119109200 L80 x 180 x 80 mm (7 x 7 x 3.4 in.)
50119110600 L80 x 180 x 80 mm (7 x 7 x 3.4 in.)
6 Options
Catalog number 50088128
Price (USD)/ Each
-
Request A Quote
Capacity:
150 L
Voltage:
230 V
Plug Type:
EU
Dimensions (L x W x H):
13 x 13 x 3.4 in. (330 x 330 x 80 mm)

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Stir speeds from 100rpm to 1000rpm

Mobil Direct:

  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10°C to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water

Mobil 200:

  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Mobil 600:

  • Stir up to 600L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires:

The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.

Recommended for:

Use in pilot plant or integrated with process equipment

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Speed100 to 1000 rpm
Top Plate MaterialStainless Steel
Capacity150 L
ShapeSquare
Voltage230 V
Wattage40 w
Dimensions (L x W x H)13 x 13 x 3.4 in. (330 x 330 x 80 mm)
Height (English)3.4 in.
Height (Metric)80 mm
Length (English)13 in.
Length (Metric)330 mm
Width (English)13 in.
Width (Metric)330 mm
Plug TypeEU
Certifications/ComplianceCE
DescriptionMobil Direct; Capacity 150L; 230V Euro; With integrated controller
ModelMobil Direct
Protection ClassIP64, IP32
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)35.2 lb.
Weight (Metric)16 kg
Unit SizeEach