Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Work in the smallest of places with Thermo Scientific™ Cimarec™ i Mini Stirrers. The i Mini Series stirrers come with or without your choice of controller for use with the distribution system.
Speed | 1400 rpm |
Capacity | 5 mL |
Shape | Square |
Plug Type | N.A. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Description | Mini w/o controller |
Model | Mini w/o controller |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Unit Size | Each |
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Capacity | 5 L |
Shape | Square |
Voltage | 115 V |
Wattage | 0.1 w |
Dimensions (L x W x H) | 0.47 x 0.47 x 0.19 in. (12 x 12 x 5mm) |
Height (English) | 0.19 in. |
Height (Metric) | 5 mm |
Length (English) | 0.47 in. |
Length (Metric) | 12 mm |
Width (English) | 0.47 in. |
Width (Metric) | 12 mm |
Plug Type | US |
Certifications/Compliance | CE marked |
Description | Mini w/Standard Telemodul; 115V US |
Model | Mini w/ Telemodul |
Protection Class | IP68 (stirrer only) |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.04 lb. |
Weight (Metric) | 0.02 kg |
Unit Size | Each |
Speed | 130 to 1400 rpm |
Stirring Positions | 1 |
Capacity | 5 L |
Shape | Square |
Voltage | 100/240 V |
Wattage | 0.5/0.1/0.15/0.2 w |
Dimensions (L x W x H) | 0.47 x 0.47 x 0.19 in. (12 x 12 x 5mm) |
Height (English) | 0.19 in. |
Height (Metric) | 5 mm |
Length (English) | 0.47 in. |
Length (Metric) | 12 mm |
Width (English) | 0.47 in. |
Width (Metric) | 12 mm |
Plug Type | Cord set w/various plugs |
Certifications/Compliance | CE |
Description | Mini 20 w/ Telemodul 20 C; 100-240V |
Model | Mini 20 w/ Telemodul 20 C |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.04 lb. |
Weight (Metric) | 0.02 kg |
Unit Size | Each |
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Capacity | 5 L |
Shape | Square |
Voltage | 100 V |
Wattage | 0.1 w |
Dimensions (L x W x H) | 0.47 x 0.47 x 0.19 in. (12 x 12 x 5mm) |
Height (English) | 0.19 in. |
Height (Metric) | 5 mm |
Length (English) | 0.47 in. |
Length (Metric) | 12 mm |
Width (English) | 0.47 in. |
Width (Metric) | 12 mm |
Plug Type | Japan |
Certifications/Compliance | CE |
Description | Mini w/Standard Telemodul; 100V Japan |
Model | Mini w/ Telemodul |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.04 lb. |
Weight (Metric) | 0.02 kg |
Unit Size | Each |
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Capacity | 5 L |
Shape | Square |
Voltage | 230 V |
Wattage | 0.1 w |
Dimensions (L x W x H) | 0.47 x 0.47 x 0.19 in. (12 x 12 x 5mm) |
Height (English) | 0.19 in. |
Height (Metric) | 5 mm |
Length (English) | 0.47 in. |
Length (Metric) | 12 mm |
Width (English) | 0.47 in. |
Width (Metric) | 12 mm |
Plug Type | EU |
Certifications/Compliance | CE |
Warranty and Service Offering | 5 Years |
Description | Mini w/Standard Telemodul; 230V Euro |
Model | Mini w/ Telemodul |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.04 lb. |
Weight (Metric) | 0.02 kg |
Unit Size | Each |
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Capacity | 5 mL |
Shape | Square |
Voltage | 230 V |
Wattage | 0.1 w |
Dimensions (L x W x H) | 0.47 x 0.47 x 0.19 in. (12 x 12 x 5mm) |
Height (English) | 0.19 in. |
Height (Metric) | 5 mm |
Length (English) | 0.47 in. |
Length (Metric) | 12 mm |
Width (English) | 0.47 in. |
Width (Metric) | 12 mm |
Plug Type | UK |
Certifications/Compliance | CE |
Description | Mini w/Standard Telemodul; 230V UK |
Model | Mini w/ Telemodul |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.04 lb. |
Weight (Metric) | 0.02 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Voltage | Plug Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50088140 | Each | Mini w/o controller | N.A. | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088118 | Each | Mini w/ Telemodul | 115 V | US | 791.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088120 | Each | Mini 20 w/ Telemodul 20 C | 100/240 V | Cord set w/various plugs | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088126 | Each | Mini w/ Telemodul | 100 V | Japan | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088130 | Each | Mini w/ Telemodul | 230 V | EU | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088132 | Each | Mini w/ Telemodul | 230 V | UK | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Choose from two different control units: the standard Telemodul controller with its space-saving design or the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability.
Includes:
100-240V units contain a cord set with various plugs.
Warranty: 5 years