Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Top Plate Material | Stainless Steel |
Capacity | 1 L |
Shape | Square |
Voltage | 230 V |
Wattage | 3 w |
Dimensions (L x W x H) | 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm) |
Height (English) | 0.6 in. |
Height (Metric) | 15 mm |
Length (English) | 1.8 in. |
Length (Metric) | 48 mm |
Width (English) | 1.8 in. |
Width (Metric) | 48 mm |
Plug Type | EU |
Certifications/Compliance | CE |
Description | Micro w/Standard Telemodul; 230V Euro |
Model | Micro w/Telemodul |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.4 lb. |
Weight (Metric) | 0.2 kg |
Unit Size | Each |
Speed | 130 to 1400 rpm |
Stirring Positions | 1 |
Top Plate Material | Stainless Steel |
Capacity | 1 L |
Shape | Square |
Voltage | 100/240 V |
Wattage | 2/4/6/8 w |
Dimensions (L x W x H) | 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm) |
Height (English) | 0.6 in. |
Height (Metric) | 15 mm |
Length (English) | 1.8 in. |
Length (Metric) | 48 mm |
Width (English) | 1.8 in. |
Width (Metric) | 48 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Description | Micro 20 w/Telemodul 20 C; 100-240V 2/4/6/8W |
Model | Micro 20 w/Telemodul 20 C |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.4 lb. |
Weight (Metric) | 0.2 kg |
Unit Size | Each |
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Top Plate Material | Stainless Steel |
Capacity | 1 L |
Shape | Square |
Voltage | 100 V |
Wattage | 3 w |
Dimensions (L x W x H) | 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm) |
Height (English) | 0.6 in. |
Height (Metric) | 15 mm |
Length (English) | 1.8 in. |
Length (Metric) | 48 mm |
Width (English) | 1.8 in. |
Width (Metric) | 48 mm |
Plug Type | Japan |
Certifications/Compliance | CE |
Description | Micro w/Standard Telemodul; 100V Japan |
Model | Micro w/Telemodul |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.4 lb. |
Weight (Metric) | 0.2 kg |
Unit Size | Each |
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Top Plate Material | Stainless Steel |
Capacity | 1 L |
Shape | Square |
Voltage | 115 V |
Wattage | 3 w |
Dimensions (L x W x H) | 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm) |
Height (English) | 0.6 in. |
Height (Metric) | 15 mm |
Length (English) | 1.8 in. |
Length (Metric) | 48 mm |
Width (English) | 1.8 in. |
Width (Metric) | 48 mm |
Plug Type | US |
Certifications/Compliance | CE |
Description | Micro w/Standard Telemodul; 115V US |
Model | Micro w/Telemodul |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.4 lb. |
Weight (Metric) | 0.2 kg |
Unit Size | Each |
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Top Plate Material | Stainless Steel |
Capacity | 1 L |
Shape | Square |
Voltage | 230 V |
Wattage | 3 w |
Dimensions (L x W x H) | 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm) |
Height (English) | 0.6 in. |
Height (Metric) | 15 mm |
Length (English) | 1.8 in. |
Length (Metric) | 48 mm |
Width (English) | 1.8 in. |
Width (Metric) | 48 mm |
Plug Type | UK |
Certifications/Compliance | CE marked |
Description | Micro w/Standard Telemodul; 230V UK |
Model | Micro w/Telemodul |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.4 lb. |
Weight (Metric) | 0.2 kg |
Unit Size | Each |
Speed | 130 to 1000 rpm |
Stirring Positions | 1 |
Top Plate Material | Stainless Steel |
Capacity | 1 L |
Shape | Square |
Voltage | 230 V |
Wattage | 3 w |
Dimensions (L x W x H) | 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm) |
Height (English) | 0.6 in. |
Height (Metric) | 15 mm |
Length (English) | 1.8 in. |
Length (Metric) | 48 mm |
Width (English) | 1.8 in. |
Width (Metric) | 48 mm |
Plug Type | AUS |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Description | Micro w/Standard Telemodul; 230V Australia |
Model | Micro w/Telemodul |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 0.4 lb. |
Weight (Metric) | 0.2 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50088162 | Each | Micro w/Standard Telemodul; 230V Euro | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088148 | Each | Micro 20 w/Telemodul 20 C; 100-240V 2/4/6/8W | 1,377.00 Online price 1,530.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088149 | Each | Micro w/Standard Telemodul; 100V Japan | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088150 | Each | Micro w/Standard Telemodul; 115V US | 662.40 Online price 736.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088151 | Each | Micro w/Standard Telemodul; 230V UK | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088155 | Each | Micro w/Standard Telemodul; 230V Australia | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Optimal Stirring:
Ordering Information:
Optional accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)
Includes:
100-240V units contain a cord set with various plugs.
Warranty: 5 years