Cimarec™ i 40C Controllers 100-240V
Cimarec™ i 40C Controllers 100-240V
Thermo Scientific™

Cimarec™ i 40C Controllers 100-240V

Receive higher speeds and more power settings than standard controllers by using Thermo Scientific™ Cimarec™ i 40C Controllers.
Have Questions?
Catalog NumberLength (Metric)Type
5009077416.5 cmStirrer Controller
Catalog number 50090774
Price (USD)
1,836.00
Online Exclusive
2,040.00
Save 204.00 (10%)
Each
-
Add to cart
Length (Metric):
16.5 cm
Type:
Stirrer Controller
Price (USD)
1,836.00
Online Exclusive
2,040.00
Save 204.00 (10%)
Each
Add to cart

Receive higher speeds and more power settings than standard controllers by using Thermo Scientific™ Cimarec™ i 40C Controllers. Cimarec™ i 40C Controllers are included with the Maxi and Telesystems Stirrers.

Features:
  • Power output booster to 40w to handle more demanding stirring tasks
  • 10 power settings to decrease power consumption and lower heat output
  • Single-handed operation with straightforward turn and press adjustment wheel
  • Three individual program store and recall keys for rapid start-up
  • Last used settings stored in memory
  • Rocking/shake mode reverses stir bar direction for a gentle back and forth stirring motion
  • RS-232 interface for data transfer and PC control

Ordering Information:

Order as replacement controller only.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Accuracy±1
Height (English)3.7 in.
Height (Metric)9.5 cm
Length (English)6.4 in.
Length (Metric)16.5 cm
Pause Times5 sec. to 60 min.
Rated Power40 w
Speed100 to 2000 rpm
Speed Control Accuracy±1
Starting Times5 sec. to 60 min.
Stirring Power Relative to Rated Power10 to 100 (10 levels)
Stirring Range100 RPM to 2000 RPM
Temperature (Metric)0°C to 40°C @ 80% relative humidity
Width (English)6.1 in.
Width (Metric)15.5 cm
TypeStirrer Controller
Voltage100/240 V
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection