Specifications
Speed Range100 to 2000 rpm
Voltage230 V (EU)
Temperature Range (Metric)5°C to 40°C
Amplitude2 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Height (English)1.85 in.
Height (Metric)47 mm
Width (English)5.74 in.
Width (Metric)146 mm
Humidity Range80% at 5°C to 40°C
IncludesControl unit, 230V EU
No. of Positions1
Unit SizeEach