Conduct powerful shaking applications from 100 to 2000rpm with this remote-controlled, wear-free magnetic shaking system.
Have Questions?
Change view
Catalog Number
Voltage
50094321
115 V (US)
50094320
230 V (EU)
50095890
230 V (UK)
50095892
230 V (AUS)
50095894
100 V (Japan)
5 Options
Catalog number 50094321
Price (USD)
-
Request A Quote
Voltage:
115 V (US)
Conduct powerful shaking applications from 100 to 2000rpm with the Thermo Scientific™ Teleshake Magnetic Shaking System, a remote-controlled, wear-free magnetic shaking system for integrated shaking applications; suited for 96- and 384-well microtiter plates.
Easy integration in robotic systems and platform due to small footprint
Simultaneous control of up to 14 shakers via RS-232 interface
Powerful shaking movements from 100 to 2000rpm, with an amplitude of 2mm
Rapid switching between circular and linear agitation
Minimum of moved masses, therefore little transference of vibrations onto the installation area
Integrated threads and drilled holes for assembling on robot workbenches
Specifications
Amplitude2 mm
Height (English)1.85 in.
Height (Metric)47 mm
Humidity RangeUp to 95%
IncludesControl unit, 115V US
No. of Positions1
Product TypeShaker
Width (English)5.74 in.
Width (Metric)146 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)