Cimarec™ Power Direct High Capacity Stirrer
Cimarec™ Power Direct High Capacity Stirrer
Cimarec™ Power Direct High Capacity Stirrer
Cimarec™ Power Direct High Capacity Stirrer
Cimarec™ Power Direct High Capacity Stirrer
Thermo Scientific™

Cimarec™ Power Direct High Capacity Stirrer

Stir up to 40L with the integrated controller of the Thermo Scientific™ Cimarec™ Power Direct, ideal for high-capacity stirring.
Have Questions?
Catalog NumberCapacity
5009876040 L
Catalog number 50098760
Price (USD)
-
Capacity:
40 L

Stir up to 40L with the integrated controller of the Thermo Scientific™ Cimarec™ Power Direct, ideal for high-capacity stirring.

Features:
  • Quick Stop function stops the drive within two seconds, minimizing after runs and reducing the risk of breakage
  • Stir speeds from 100 to 2000rpm
  • Integrated controller has an adjustable power setting that decreases power consumption and lowers heat output
  • Sealed stainless-steel housing is easy to clean and chemical resistant
  • Operating conditions are -10° to +40°C
  • Protection Class IP22; easily cleaned with running water

Includes: All models are 100-240V and contain a cord set with various plugs

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for 5 years thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceCE marked
Dimensions (L x W x H)11.6 x 9.4 x 1.4 in. (295 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)11.6 in.
Length (Metric)295 mm
ModelPower Direct
Protection ClassIP22
Temperature Range (Metric)-10°C to +40°C (Operating)
TypeStirrer
Warranty and Service Offering90 Days (Limited)
Wattage5/10/15/20 w
Weight (English)5.5 lb.
Weight (Metric)2.5 kg
Width (English)9.4 in.
Width (Metric)240 mm
Capacity40 L
Speed100 to 2000 rpm
Top Plate MaterialStainless Steel
Voltage100/240 V
Unit SizeEach

Share catalog number, name or link