Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Equipment) | Heraguard ECO 1.2 |
Description | Provides variable ECO work height of 760 mm - 960 mm in 50 mm adjustable increments. |
Product Type | Adjustable Floor Stand |
Height Overall (Metric) | 680 to 880 mm |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 1.5 |
Description | Provides variable ECO work height of 760 mm - 960 mm in 50 mm adjustable increments. |
Product Type | Adjustable Floor Stand |
Height Overall (Metric) | 680 to 880 mm |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 0.9 |
Description | Foot rest bar |
Product Type | Foot Rest Bar |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 1.8, 1.8/95; Herasafe 2030i 1.8 |
Description | Foot rest bar |
Product Type | Foot Rest Bar |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 1.5 |
Description | Heraguard ECO Work Height of 760 mm to 960 mm plus Three Memory-set Heights |
Product Type | Electronic Height Adjustable Floor Stand |
Height Overall (Metric) | 680 to 880 mm |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 0.9 |
Description | Provides ECO Work Height of 760 mm |
Product Type | Floor Stand |
Height Overall (Metric) | 680 mm |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 0.9 |
Description | Heraguard ECO Work Height of 760 mm to 960 mm plus Three Memory-set Heights |
Product Type | Electronic Height Adjustable Floor Stand |
Height Overall (Metric) | 680 to 880 mm |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 1.8, 1.8/95 |
Description | Provides ECO Work Height of 760 mm |
Product Type | Floor Stand |
Height Overall (Metric) | 680 mm |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 1.8, 1.8/95 |
Description | Provides variable ECO work height of 760 mm - 960 mm in 50 mm adjustable increments. |
Product Type | Adjustable Floor Stand |
Height Overall (Metric) | 680 to 880 mm |
Unit Size | Each |
For Use With (Equipment) | Heraguard ECO 0.9, 1.2, 1.5, 1.8 |
Description | Castor set - fixed stands only |
Product Type | Castors |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Product Type | For Use With (Equipment) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50109312 | Each | Adjustable Floor Stand | Heraguard ECO 1.2 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50116444 | Each | Adjustable Floor Stand | Heraguard ECO 1.5 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50051982 | Each | Foot Rest Bar | Heraguard ECO 0.9 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50051985 | Each | Foot Rest Bar | Heraguard ECO 1.8, 1.8/95; Herasafe 2030i 1.8 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50117450 | Each | Electronic Height Adjustable Floor Stand | Heraguard ECO 1.5 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50116441 | Each | Floor Stand | Heraguard ECO 0.9 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50117449 | Each | Electronic Height Adjustable Floor Stand | Heraguard ECO 0.9 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50109311 | Each | Floor Stand | Heraguard ECO 1.8, 1.8/95 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50109313 | Each | Adjustable Floor Stand | Heraguard ECO 1.8, 1.8/95 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50109977 | Each | Castors | Heraguard ECO 0.9, 1.2, 1.5, 1.8 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
† Due to DC motors, Heraguard™ ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.