Thermo Scientific™

Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device

Catalog number: 50116047
Have Questions?
Thermo Scientific™

Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device

Catalog number: 50116047
Have Questions?

**FDA Class II Medical Device for IVF**

Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.

 
Catalog Number
50116047
Unit Size
Each
Capacity (Metric)
150 L/Chamber
Electrical Requirements
230 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Data OutputsRS232
DescriptionDual 150L Stack, 2 x 51026280 with roller base
Capacity (Metric)150 L/Chamber
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
Oxygen ControlNone
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Weight (English)154 lb. per chamber
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
150 L
Electrical Requirements
120 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
150 L
Electrical Requirements
230 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
150 L
Electrical Requirements
230 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Copper
Price (USD)
Full specifications
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialCopper
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 34.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements230 V, 50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
150 L
Electrical Requirements
120 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Copper
Price (USD)
Full specifications
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialCopper
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 34.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
240 L
Electrical Requirements
230 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator, standard model
Capacity (Metric)240 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm)
Weight (English)178 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
240 L
Electrical Requirements
120 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator, standard model
Capacity (Metric)240 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm)
Weight (English)178 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
240 L
Electrical Requirements
230 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Copper
Price (USD)
Full specifications
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator
Capacity (Metric)240 L
Chamber MaterialCopper
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 83.4 cm)
Weight (English)178 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
240 L
Electrical Requirements
120 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Copper
Price (USD)
Full specifications
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator, standard model
Capacity (Metric)240 L
Chamber MaterialCopper
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 83.4 cm)
Weight (English)178 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
150 L/Chamber
Electrical Requirements
120 V, 50/60 Hz
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Data OutputsRS232
DescriptionDual 150L Stack, 2 x 51026282 with roller base
Capacity (Metric)150 L/Chamber
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
Oxygen ControlNone
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Weight (English)154 lb. per chamber
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Showing 10 of 12Show more
Catalog NumberSpecificationsUnit SizeCapacity (Metric)Electrical RequirementsCO2 Sensor TechnologyChamber MaterialPrice (USD)
50116047Full specifications
Each150 L/Chamber230 V, 50/60 HzTC SensorElectropolished Stainless SteelRequest A Quote
Data OutputsRS232
DescriptionDual 150L Stack, 2 x 51026280 with roller base
Capacity (Metric)150 L/Chamber
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
Oxygen ControlNone
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Weight (English)154 lb. per chamber
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
51026282Full specifications
Each150 L120 V, 50/60 HzTC SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
51026280Full specifications
Each150 L230 V, 50/60 HzTC SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
51026281Full specifications
Each150 L230 V, 50/60 HzTC SensorCopperRequest A Quote
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialCopper
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 34.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements230 V, 50/60 Hz
Unit SizeEach
51026283Full specifications
Each150 L120 V, 50/60 HzTC SensorCopperRequest A Quote
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialCopper
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 34.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
51026333Full specifications
Each240 L230 V, 50/60 HzTC SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator, standard model
Capacity (Metric)240 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm)
Weight (English)178 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
51026331Full specifications
Each240 L120 V, 50/60 HzTC SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator, standard model
Capacity (Metric)240 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm)
Weight (English)178 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
51026334Full specifications
Each240 L230 V, 50/60 HzTC SensorCopperRequest A Quote
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator
Capacity (Metric)240 L
Chamber MaterialCopper
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 83.4 cm)
Weight (English)178 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
51026332Full specifications
Each240 L120 V, 50/60 HzTC SensorCopperRequest A Quote
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator, standard model
Capacity (Metric)240 L
Chamber MaterialCopper
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 83.4 cm)
Weight (English)178 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
50116048Full specifications
Each150 L/Chamber120 V, 50/60 HzTC SensorElectropolished Stainless SteelRequest A Quote
Data OutputsRS232
DescriptionDual 150L Stack, 2 x 51026282 with roller base
Capacity (Metric)150 L/Chamber
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
Oxygen ControlNone
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Weight (English)154 lb. per chamber
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Showing 10 of 12Show more
Thermo Scientific Heracell i CO2 incubators feature innovative ContraCon moist heat decontamination technology that ensures worry-free cleaning and operation. These incubators are designed to provide optimal growth conditions and deliver superior parameter recovery rates.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

O2 Control with Auto-Cal

  • Two O2 control ranges precisely control oxygen concentration
  • Ideal for applications requiring decreased or increased O2 conditions

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text