Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrer
Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrer
Actual product may vary
Thermo Scientific™

Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrer

Stir and mix volumes up to 10L with these large volume stirrers, ideal for hard-to-stir, viscous liquids.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
50119112Mobil 25 w/o controller
50119111Mobil 10 w/o controller
Catalog number 50119112
Price (USD)
-
Model:
Mobil 25 w/o controller
Ask our AI about this Product

Stir and mix volumes of up to 10L with Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrers, ideal for hard-to-stir, viscous liquids. The Quick-Stop function stops the drive within three seconds, minimizing after runs and reducing the risk of breakage.

Cimarec™ Mobil 10

  • Compact, space-saving design
  • Gradual, low-shear acceleration on start-up
  • Stir speeds from 100rpm to 1000rpm
  • Operating conditions are -10°C to +56°C
  • Protection class IP66

Cimarec™ Mobil 25

  • Ideal for high temperatures up to 121°C and high pressure applications up to 2bars (29psi)
  • Can be used in autoclaves, water baths and climatic chambers
  • Perfect for use on sterilized media ensuring even heating and cooling
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Gradual, low-shear acceleration on start-up
  • Stir speeds from 100rpm to 1000rpm
  • Operating conditions are -10°C to +121°C
  • Protection Class IP68; easily cleaned with running water

Requires:

Telemodul 10 M controller (#50119120 or #500119121)

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceCE marked
DescriptionMobil 25 w/o controller; Operating temp -10° to +121°C
Diameter (English)5 in.
Diameter (Metric)128 mm
Height (English)1.3 in.
Height (Metric)32 mm
ModelMobil 25 w/o controller
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Wattage10 w
Weight (English)3.7 lb.
Weight (Metric)1.7 kg
Capacity10 L
ShapeSquare
Speed100 to 1000 rpm
Top Plate MaterialStainless Steel
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link