Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture
Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture
Actual product may vary
Thermo Scientific™

Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture

Gently stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with this slow-speed stirrer.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberStirring PositionsSpeedCapacity
5011911445 to 120 rpm5 L
5011911315 to 120 rpm20 L
2 Options
Catalog number 50119114
Price (USD)/ Each
3,024.00
Online exclusive
3360.00 
Save 336.00 (10%)
-
Add to cart
Stirring Positions:
4
Speed:
5 to 120 rpm
Capacity:
5 L
Price (USD)/ Each
3,024.00
Online exclusive
3360.00 
Save 336.00 (10%)
Add to cart
Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture
Catalog number50119114
Price (USD)/ Each
3,024.00
Online exclusive
3360.00 
Save 336.00 (10%)
-
Add to cart

Stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with the Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture. This product offers gentle stirring and low heat output to protect sensitive cell cultures within CO2 incubators.

Features:
  • Hermetically sealed housing resists microorganisms while separate external controller ensures that only the hermetically sealed stirrer is exposed to the CO2 environment
  • Heatless operation protects thermal sensitive cell culture and will not compromise the incubator chamber conditions
  • Stainless-steel housing is easy to clean and resists aggressive media
  • Gradual low-shear acceleration on start-up
  • Controller has adjustable power settings that decrease power consumption and lower heat output
  • Operating conditions are -10°C to +56°C at 100% RH
  • Protection class IP 68
Optimal Stirring:
  • Smooth and even stirring as low as 5rpm
  • Single position stirrers have the power to stir up to 20L
  • Four-position stirrers can stir up to 5L per position
Requires:

Biomodul 40 B control unit (sold separately)

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Speed5 to 120 rpm
Stirring Positions4
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Wattage4 w
Dimensions (L x W x H)12.9 x 12.9 x 2.4 in. (33 x 33 x 6 cm)
Height (English)2.4 in.
Height (Metric)6 cm
Length (English)12.9 in.
Length (Metric)33 cm
Width (English)12.9 in.
Width (Metric)33 cm
Power Setting0.4 to 4 w
Certifications/ComplianceCE
DescriptionBiosystem 4 Position w/o Controller; Stir capacity 5L per position
ModelBiosystem 4-Position w/o Controller
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)20.7 lb.
Weight (Metric)9.4 kg
Unit SizeEach