Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Save space with the Thermo Scientific™ Heratherm™ Compact Microbiological Incubator. The extremely small footprint makes it ideal for a personalized workspace or crowded labs with small sample volumes. The most compact unit of the Heratherm microbiological incubators family has an 18L capacity, and operates in temperatures at or below ambient.
Capacity (English) | 0.65 cu. ft. |
Capacity (English) Shelf | 4.4 lb. |
Certifications/Compliance | cCSAus, CE |
Controller Type | LED display |
Capacity (Metric) | 18 L |
Convection Technology | Mechanical convection |
No. of Shelves | 2 supplied/ 3 max. |
Plug Type | China |
Temperature Range (Metric) | 17°C to 50°C |
Type | Microbiological Incubator |
Temperature Stability | ±0.2°C |
Temperature Uniformity | ±1.2°C |
Dimensions (D x W x H) Interior | 11.4 x 7.1 x 12.2 in. (29 x 18 x 31 cm) |
Dimensions (L x W x H) | 18.5 x 10.2 x 16.3 in. (47 x 26 x 41.5 cm) |
Length (English) | 18.5 in. |
Length (Metric) | 47 cm |
Width (English) | 10.2 in. |
Width (English) Interior | 7.1 in. |
Width (Metric) | 26 cm |
Width (Metric) Interior | 18 cm |
Height (English) | 16.3 in. |
Height (English) Interior | 12.2 in. |
Height (Metric) | 41.5 cm |
Height (Metric) Interior | 31 cm |
Depth (English) Interior | 11.4 in. |
Depth (Metric) Interior | 29 cm |
Weight (English) | 15.9 lb. |
Weight (Metric) | 7.2 kg |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Wattage | 45 w |
Amperage | 0.45 to 0.85 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.65 cu. ft. |
Capacity (English) Shelf | 4.4 lb. |
Certifications/Compliance | cCSAus, CE |
Controller Type | LED display |
Capacity (Metric) | 18 L |
Convection Technology | Mechanical convection |
No. of Shelves | 2 supplied/ 3 max. |
Plug Type | EU standard, UK and Australia cable/plug |
Temperature Range (Metric) | 17°C to 50°C |
Type | Microbiological Incubator |
Temperature Stability | ±0.2°C |
Temperature Uniformity | ±1.2°C |
Dimensions (D x W x H) Interior | 11.4 x 7.1 x 12.2 in. (29 x 18 x 31 cm) |
Dimensions (L x W x H) | 18.5 x 10.2 x 16.3 in. (47 x 26 x 41.5 cm) |
Length (English) | 18.5 in. |
Length (Metric) | 47 cm |
Width (English) | 10.2 in. |
Width (English) Interior | 7.1 in. |
Width (Metric) | 26 cm |
Width (Metric) Interior | 18 cm |
Height (English) | 16.3 in. |
Height (English) Interior | 12.2 in. |
Height (Metric) | 41.5 cm |
Height (Metric) Interior | 31 cm |
Depth (English) Interior | 11.4 in. |
Depth (Metric) Interior | 29 cm |
Weight (English) | 15.9 lb. |
Weight (Metric) | 7.2 kg |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Wattage | 45 w |
Amperage | 0.45 to 0.85 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.65 cu. ft. |
Capacity (English) Shelf | 4.4 lb. |
Certifications/Compliance | cCSAus, CE |
Controller Type | LED display |
Capacity (Metric) | 18 L |
Convection Technology | Mechanical convection |
No. of Shelves | 2 supplied/ 3 max. |
Plug Type | Nema 5-15 US |
Temperature Range (Metric) | 17°C to 50°C |
Type | Microbiological Incubator |
Temperature Stability | ±0.2°C |
Temperature Uniformity | ±1.2°C |
Dimensions (D x W x H) Interior | 11.4 x 7.1 x 12.2 in. (29 x 18 x 31 cm) |
Dimensions (L x W x H) | 18.5 x 10.2 x 16.3 in. (47 x 26 x 41.5 cm) |
Length (English) | 18.5 in. |
Length (Metric) | 47 cm |
Width (English) | 10.2 in. |
Width (English) Interior | 7.1 in. |
Width (Metric) | 26 cm |
Width (Metric) Interior | 18 cm |
Height (English) | 16.3 in. |
Height (English) Interior | 12.2 in. |
Height (Metric) | 41.5 cm |
Height (Metric) Interior | 31 cm |
Depth (English) Interior | 11.4 in. |
Depth (Metric) Interior | 29 cm |
Weight (English) | 15.9 lb. |
Weight (Metric) | 7.2 kg |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Wattage | 45 w |
Amperage | 0.45 to 0.85 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Plug Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50129111 | Each | China | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50125882 | Each | EU standard, UK and Australia cable/plug | 852.30 Online price 947.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50125590 | Each | Nema 5-15 US | 806.15 Online price 947.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Temperature Security:
Ordering Information:
Availability may vary by country.
Warranty: 2-year warranty