Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System. This complete system produces 3 or 6 liters of ultrapure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir, while the Smart2Pure 12 offers the choice of a 30L or 60L reservoir for customizable storage capacity. Dispensing is easy and features variable speed to control flow. The display can be tilted for optimal reading. Position this system on the bench or mount on the wall.
Bacterial retention | 99% |
Conductivity | Type 1: 0.055μS/cm |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.005 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 0.6 L/min. |
Product Water Type | Type 1 |
Remote Dispenser | No |
Resistivity | Type 1: 18.2 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator and UV lamp. |
Model | Smart2Pure 3 UV |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 3 L/hr. at 10°C |
Power Consumption | 0.06 kW |
RO Flow Rate | 3 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 400 mm |
Net Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | Type 1: 0.055μS/cm |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.005 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 0.6 L/min. |
Product Water Type | Type 1 |
Resistivity | Type 1: 18.2 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. |
Model | Smart2Pure 3 UV/UF |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 3 L/hr. at 10°C |
Power Consumption | 0.06 kW |
RO Flow Rate | 3 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 400 mm |
Net Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | Type 1: 0.055μS/cm |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.005 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 0.6 L/min. |
Product Water Type | Type 1 |
Resistivity | Type 1: 18.2 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp and UF filter. |
Model | Smart2Pure 12 UV/UF |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 12 L/hr. at 10°C |
Power Consumption | 0.06 kW |
RO Flow Rate | 12 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 400 mm |
Net Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | Type 1: 0.055μS/cm |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.005 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 0.6 L/min. |
Product Water Type | Type 1 |
Remote Dispenser | No |
Resistivity | Type 1: 18.2 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator and UV lamp. |
Model | Smart2Pure 6 UV |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 6 L/hr. at 10°C |
Power Consumption | 0.06 kW |
RO Flow Rate | 6 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 400 mm |
Net Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | Type 1: 0.055μS/cm |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.005 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 0.6 L/min. |
Product Water Type | Type 1 |
Remote Dispenser | No |
Resistivity | Type 1: 18.2 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. |
Model | Smart2Pure 6 UV/UF |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 6 L/hr. at 10°C |
Power Consumption | 0.06 kW |
RO Flow Rate | 6 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 400 mm |
Net Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | Type 1: 0.055μS/cm |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.005 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 1 L/min. |
Product Water Type | Type 1 |
Remote Dispenser | No |
Resistivity | Type 1: 18.2 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp |
Model | Smart2Pure 12 UV |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 12 L/hr. at 10°C |
Power Consumption | 0.06 kW |
RO Flow Rate | 12 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 400 mm |
Net Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | RO Flow Rate | Includes | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50129872 | Each | Smart2Pure 3 UV | 3 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator and UV lamp. | 6,026.20 Online price 7,270.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50129688 | Each | Smart2Pure 3 UV/UF | 3 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. | 6,775.30 Online price 8,040.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50129845 | Each | Smart2Pure 12 UV/UF | 12 L/hr. | RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp and UF filter. | 11,880.00 Online price 13,200.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50129885 | Each | Smart2Pure 6 UV | 6 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator and UV lamp. | 9,450.00 Online price 10,500.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50129887 | Each | Smart2Pure 6 UV/UF | 6 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. | 10,170.00 Online price 11,300.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50129890 | Each | Smart2Pure 12 UV | 12 L/hr. | RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp | 11,430.00 Online price 12,700.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Lasting Economy:
Easy-to-Operate:
Smart Integrated 6L Reservoir for the Smart2Pure 3 and 6:
Smart2Pure 12 Offers Reservoir Options (30L or 60L):
Optional Hand Dispenser: