Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Conductivity | 0.055µS/cm |
Description | GenPure Pro ultrapure water system with UV-photo-oxidation and TOC monitor |
Bacterial Content | <0.01 CFU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | Integrated |
Flow Rate | Up to 2 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | Yes |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Model | Barnstead GenPure Pro UV – TOC |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (English) | 13 in. |
Width (Metric) | 330 mm |
Height (English) | 24.2 in. |
Height (Metric) | 615 mm |
Depth (English) | 18.6 in. |
Depth (Metric) | 472 mm |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Conductivity | 0.055µS/cm |
Description | GenPure Pro ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and TOC monitor |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | <0.001 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | Integrated |
Flow Rate | Up to 2 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | Yes |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Model | Barnstead GenPure Pro UV/UF – TOC |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (English) | 13 in. |
Width (Metric) | 330 mm |
Height (English) | 24.2 in. |
Height (Metric) | 615 mm |
Depth (English) | 18.6 in. |
Depth (Metric) | 472 mm |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Conductivity | 0.055µS/cm |
Description | GenPure Pro ultrapure water system with UV-photo-oxidation and ultrafiltration membrane |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | <0.001 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | Integrated |
Flow Rate | Up to 2 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | Yes |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Model | Barnstead GenPure Pro UV/UF |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (English) | 13 in. |
Width (Metric) | 330 mm |
Height (English) | 24.2 in. |
Height (Metric) | 615 mm |
Depth (English) | 18.6 in. |
Depth (Metric) | 472 mm |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Conductivity | 0.055µS/cm |
Description | GenPure Pro ultrapure water system with UV-photo-oxidation |
Bacterial Content | <0.01 CFU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | Integrated |
Flow Rate | Up to 2 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | Yes |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Model | Barnstead GenPure Pro UV |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (English) | 13 in. |
Width (Metric) | 330 mm |
Height (English) | 24.2 in. |
Height (Metric) | 615 mm |
Depth (English) | 18.6 in. |
Depth (Metric) | 472 mm |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50131948 | Each | GenPure Pro ultrapure water system with UV-photo-oxidation and TOC monitor | 12,600.00 Online price 14,000.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50131922 | Each | GenPure Pro ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and TOC monitor | 13,230.00 Online price 14,700.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50131950 | Each | GenPure Pro ultrapure water system with UV-photo-oxidation and ultrafiltration membrane | 12,420.00 Online price 13,800.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50131952 | Each | GenPure Pro ultrapure water system with UV-photo-oxidation | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|