Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Convert tap water into Type 2, high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System. This system supports daily requirements from 20 to 200 liters. It removes approximately 98% of inorganic ions and 99% of all dissolved organic substances, as well as microorganisms and particles, with its high performance, reverse osmosis membrane.
Bacterial retention | 99% |
Conductivity | 0.1 to 1.0μS/cm |
Description | Pacific TII 7 (UV) |
Bacterial Content | 99% |
Daily Output | 20 to 200 L |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 7 L/hr. at 10°C |
Product Water Type | Type 2 |
Resistivity | 10 to 1 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | <30 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Permeate performance | 7 L/hr. at 10°C |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 613 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 25 kg |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | 0.1 to 1.0μS/cm |
Description | Pacific TII 20 (UV) |
Bacterial Content | 99% |
Daily Output | 20 to 200 L |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 20 L/hr. at 10°C |
Product Water Type | Type 2 |
Resistivity | 10 to 1 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | <30 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Permeate performance | 20 L/hr. at 10°C |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 613 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 25 kg |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | 0.1 to 1.0μS/cm |
Description | Pacific TII 7 |
Bacterial Content | 99% |
Daily Output | 20 to 200 L |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 7 L/hr. at 10°C |
Product Water Type | Type 2 |
Resistivity | 10 to 1 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | <30 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Permeate performance | 7 L/hr. at 10°C |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 613 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 25 kg |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | 0.1 to 1.0μS/cm |
Description | Pacific TII 12 |
Bacterial Content | 99% |
Daily Output | 20 to 200 L |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 12 L/hr. at 10°C |
Product Water Type | Type 2 |
Resistivity | 10 to 1 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | <30 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Permeate performance | 12 L/hr. at 10°C |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 613 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 25 kg |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | 0.1 to 1.0μS/cm |
Description | Pacific TII 20 |
Bacterial Content | 99% |
Daily Output | 20 to 200 L |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 20 L/hr. at 10°C |
Product Water Type | Type 2 |
Resistivity | 10 to 1 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | <30 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Permeate performance | 20 L/hr. at 10°C |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 613 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 25 kg |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Conductivity | 0.1 to 1.0μS/cm |
Description | Pacific TII 12 (UV) |
Bacterial Content | 99% |
Daily Output | 20 to 200 L |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 12 L/hr. at 10°C |
Product Water Type | Type 2 |
Resistivity | 10 to 1 Mohm.cm at 25°C |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | <30 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Permeate performance | 12 L/hr. at 10°C |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 613 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 25 kg |
Electrical Requirements | 90/240 V 50/60 Hz |
Voltage | 90/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50132131 | Each | Pacific TII 7 (UV) | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50131982 | Each | Pacific TII 20 (UV) | 12,960.00 Online price 14,400.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132123 | Each | Pacific TII 7 | 8,847.00 Online price 9,830.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132124 | Each | Pacific TII 12 | 9,990.00 Online price 11,100.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132125 | Each | Pacific TII 20 | 11,610.00 Online price 12,900.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132132 | Each | Pacific TII 12 (UV) | 11,340.00 Online price 12,600.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Multiple Options for Type 2 water:
Operational Reliability:
Easy-to-Operate:
GLP-Compliant Documentation:
Optional Hand Dispenser: