Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Conductivity | 0.055μS/cm |
Description | MicroPure UF/UV, ultrapure water system with ultra filtration membrane and UV-photo-oxidation |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.001 EU/mL |
Feedwater Connector | R 3/4 in. |
Feed Water Monitoring | Yes |
Feedwater Source | Pretreated |
Flow Rate | 1.5 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 0.1 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Power Consumption | 0.06 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 300 mm |
Net Weight (Metric) | 17 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Conductivity | 0.055μS/cm |
Description | MicroPure ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and integrated 6L feed water tank |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.001 EU/mL |
Feedwater Connector | R 3/4 in. |
Feed Water Monitoring | Yes |
Feedwater Source | Pretreated |
Flow Rate | 1 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 0.1 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Power Consumption | 0.06 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 390 mm |
Net Weight (Metric) | 19 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Conductivity | 0.055μS/cm |
Description | MicroPure UV ultrapure water system with UV-photo-oxidation |
Bacterial Content | <0.01 CFU/mL |
Feedwater Connector | R 3/4 in. |
Feed Water Monitoring | Yes |
Feedwater Source | Pretreated |
Flow Rate | 1.5 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 0.1 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Power Consumption | 0.06 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 300 mm |
Net Weight (Metric) | 17 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Conductivity | 0.055μS/cm |
Description | MicroPure ultrapure water system with UV-photo-oxidation and integrated 6L feed water tank |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.001 EU/mL |
Feedwater Connector | R 3/4 in. |
Feed Water Monitoring | Yes |
Feedwater Source | Pretreated |
Flow Rate | 1 L/min. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Operating Pressure | 0.1 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Power Consumption | 0.06 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 390 mm |
Net Weight (Metric) | 19 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50132370 | Each | MicroPure UF/UV, ultrapure water system with ultra filtration membrane and UV-photo-oxidation | 6,849.00 Online price 7,610.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132372 | Each | MicroPure ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and integrated 6L feed water tank | 7,038.00 Online price 7,820.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132373 | Each | MicroPure UV ultrapure water system with UV-photo-oxidation | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132374 | Each | MicroPure ultrapure water system with UV-photo-oxidation and integrated 6L feed water tank | 6,354.00 Online price 7,060.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Smart features:
Monitor feed water quality:
Smart design:
Superior filters: