Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Improve functional and economical production of high-purity water with the Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System. This modularly designed laboratory reverse osmosis system was specifically developed for functional and economical production of high-purity water.
Bacterial retention | 99% |
Description | Barnstead Pacific RO 20 |
Feed Water Monitoring | Integrated |
Flow Rate | 20 L/hr. |
Type | Reverse Osmosis Water Purification System |
Feedwater Connector | 3/4 in. NPT |
Operating Pressure | 1.5 to 6 bar |
Permeate performance | 20 L/hr. |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 603 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 21 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Description | Barnstead Pacific RO 3 |
Feed Water Monitoring | Integrated |
Flow Rate | 3 L/hr. |
Product Water Type | Reverse Osmosis (Type 3) |
Type | Reverse Osmosis Water Purification System |
Feedwater Connector | 3/4 in. NPT |
Operating Pressure | 1.5 to 6 bar |
Permeate performance | 3 L/hr. |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 603 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 21 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Description | Barnstead Pacific RO 7 |
Feed Water Monitoring | Integrated |
Flow Rate | 7 L/hr. |
Type | Reverse Osmosis Water Purification System |
Feedwater Connector | 3/4 in. NPT |
Operating Pressure | 1.5 to 6 bar |
Permeate performance | 7 L/hr. |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 603 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 21 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Description | Barnstead Pacific RO 12 |
Feed Water Monitoring | Integrated |
Flow Rate | 12 L/hr. |
Type | Reverse Osmosis Water Purification System |
Feedwater Connector | 3/4 in. NPT |
Operating Pressure | 1.5 to 6 bar |
Permeate performance | 12 L/hr. |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 603 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 21 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 99% |
Description | Barnstead Pacific RO 40 |
Feed Water Monitoring | Integrated |
Flow Rate | 40 L/hr. |
Type | Reverse Osmosis Water Purification System |
Feedwater Connector | 3/4 in. NPT |
Operating Pressure | 1.5 to 6 bar |
Permeate performance | 40 L/hr. |
Power Consumption | 0.1 kW |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 372 mm |
Height (Metric) | 603 mm |
Depth (Metric) | 330 mm |
Net Weight (Metric) | 21 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Permeate performance | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50132388 | Each | 20 L/hr. | 8,559.00 Online price 9,510.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132385 | Each | 3 L/hr. | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132386 | Each | 7 L/hr. | 5,949.00 Online price 6,610.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132387 | Each | 12 L/hr. | 7,011.00 Online price 7,790.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50132389 | Each | 40 L/hr. | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Product Features
Reliable Operation
Easy-to-operate Clear Display
Integrated Feed Water Monitoring
Good quality feed water is a prerequisite for high purity water and extends cartridge service life
GLP-compliant Documentation
Real-time clock records system errors and faults
Ongoing data storage collects four weeks information displayed in clear text
Operating system is code-protected to prevent unauthorized changes to system settings
RS-232 interface with adjustable sender interval allows for customized timing of data transmission of measured values and faults to a PC or data printer
Cell constant of 0.16 cm-1 ensures precise conductivity measurements
Pacific RO Pretreatment
Two 10 in. (25.4cm) cartridge filter housings with a 5Glc mum prefilter plus activated carbon to prevent entry of particles >5Glc mum and high concentrations of free chlorine — includes hardness stabilizer cartridge which binds calcium and prevents its precipitation.
Worry-free Pure Water Storage
Reservoir are constructed of pigment-free polyethylene
Conical bottom allows for easy cleaning, disinfecting and complete emptying
Optional Hand Dispenser
Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082). Ships with a 0.2 micron final filter. (Part #50138221)
Warranty: 1 year, parts and labor