Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Bacterial Content | 99% |
Description | LabTower RO 40L/hr. |
Feed Water Monitoring | Yes |
Feedwater Source | Tap |
Flow Rate | 40 L/hr. at 10°C |
TOC Monitor with UV Intensity Monitoring | No |
Type | Reverse Osmosis Water Purification System |
Feedwater Connector | 3/4 in. NPT |
Feedwater Pressure | 1 to 6 Bar |
Operating Pressure | 2 to 6 bar |
Particles >0.2µM/mL | <1 μM/mL |
Permeate performance | 40 L/hr. at 10°C |
Power Consumption | 0.25 kW |
Silica Removal | 98% |
Temperature Range (Metric) | 2°C to 35°C |
Width (Metric) | 450 mm |
Height (Metric) | 1500 mm |
Depth (Metric) | 580 mm |
Net Weight (Metric) | 50 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Permeate performance | Electrical Requirements | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50132391 | Each | LabTower RO 40L/hr. | 40 L/hr. at 10°C | 100/240 V 50/60 Hz | 15,210.00 Online price 16,900.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Advanced technology in a mobile design:
Compact and mobile design:
Integrated 100L reservoirL
Easy-to-operate clear display:
GLP-compliant documentation: