Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Bacterial retention | <1 CFU/ml |
Certifications/Compliance | CE/CSA |
Chlorine Tolerance | 0.05 ppb (μg/L) |
Conductivity | 0.055 µS/cm |
Description | Thermo Scientific Dionex IC Pure Water Purification System |
Endotoxin Concentration | 0.001 EU/mL |
Feedwater Connector | 8 mm (0.31) in. o.d. |
Feed Water Monitoring | Yes |
Feedwater Source | Potable Tap or Pretreated |
Flow Rate | 0.6 ±0.2 L/min. |
Product Water Type | Type 1 |
Resistivity | Up to 18.2 Mohm.cm |
Total Organic Carbon | ≤5 ppb |
Type | Water Purification System |
DNase | <0.4 ppb (μg/L) |
Feedwater Pressure | 10 to 600 kPa (1.45 to 87 psi) |
Feedwater Temperature (English) | 35.6°F to 95°F |
Feedwater Temperature (Metric) | 2°C to 35°C |
For Use With (Application) | The Dionex IC Pure water purification system provides ultrapure water to the Dionex RFIC product line. This includes the dual channel high-pressure ion chromatography, integrated capillary, integrated standard and microbore, and online process monitoring systems. |
Includes | water purification system, start-up consumables, and installation kit |
Particles >0.2µM/mL | <1 |
pH Range | 4 to 11 |
RNase (Metric) | <3 ppt (ng/L) |
Silt Density Index | <3 |
Temperature Range (English) | 35.6°F to 95°F |
Temperature Range (Metric) | 2°C to 35°C |
Dimensions (L x W x H) | 38.5 × 30.6 × 55.0 cm |
Width (English) | 12.05 in. |
Width (Metric) | 30.6 cm |
Height (English) | 21.65 in. |
Height (Metric) | 55.0 cm |
Depth (English) | 15.16 in. |
Depth (Metric) | 38.5 cm |
Net Weight (Metric) | 7 kg |
Weight (English) | 57.2 lb. |
Weight (Metric) | 26 kg |
Electrical Rating | Class II (external SMPS certified as Class I) |
Electrical Requirements | 100/240 VAC 50/60 Hz 5/3.8 A |
Voltage | 100/240 V |
Amperage | 5–3.8 |
Frequency | 50/60 Hz |
Unit Size | Each |
Description | 20L tank |
Feedwater Connector | 8 mm (0.31) in. o.d. |
Type | Water Purification System |
For Use With (Application) | Thermo Scientific Dionex IC Pure water purification system |
Width (English) | 7.48 in. |
Width (Metric) | 190 mm |
Depth (English) | 19.09 in. |
Depth (Metric) | 485 mm |
Weight (English) | 18 lb. |
Weight (Metric) | 7 kg |
Unit Size | Each |
Description | 20L tank with level control |
Feedwater Connector | 8 mm (0.31) in. o.d. |
Type | Water Purification System |
For Use With (Application) | Thermo Scientific Dionex IC Pure water purification system |
Width (English) | 7.48 in. |
Width (Metric) | 190 mm |
Depth (English) | 19.09 in. |
Depth (Metric) | 485 mm |
Weight (English) | 18 lb. |
Weight (Metric) | 7 kg |
Electrical Rating | Class II (external SMPS certified as Class I) |
Electrical Requirements | 100/240 VAC 50/60 Hz 2.0 A max |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Application) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50132810 | Each | Thermo Scientific Dionex IC Pure Water Purification System | The Dionex IC Pure water purification system provides ultrapure water to the Dionex RFIC product line. This includes the dual channel high-pressure ion chromatography, integrated capillary, integrated standard and microbore, and online process monitoring systems. | 8,060.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50146376 | Each | 20L tank | Thermo Scientific Dionex IC Pure water purification system | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50146378 | Each | 20L tank with level control | Thermo Scientific Dionex IC Pure water purification system | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|