Storage Canes
Storage Canes
Actual product may vary
Thermo Scientific™

Storage Canes

Store various cryostorage tubes in these storage canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionUnit Size
5015-0001CryoCane; Stepped; Aluminum; 300 mmCase of 48
378441Storage Cane, Standard, aluminum, 290 mmCase of 50
5015-0001PK
also known as 5015-0001
CryoCane; Stepped; Aluminum; 300 mmPack of 12
5015-0002CryoCane; Standard; Aluminum; 300 mmCase of 48
5015-0002PK
also known as 5015-0002
CryoCane; Standard; Aluminum; 300 mmPack of 12
DS5020-0000Storage Cane Coders, aluminum, whiteCase of 100
6 Options
Catalog number 5015-0001
Price (USD)/ Case of 48
125.10
Online exclusive
139.00 
Save 13.90 (10%)
-
Add to cart
Description:
CryoCane; Stepped; Aluminum; 300 mm
Unit Size:
Case of 48
Price (USD)/ Case of 48
125.10
Online exclusive
139.00 
Save 13.90 (10%)
Add to cart
Storage Canes
Catalog number5015-0001
Price (USD)/ Case of 48
125.10
Online exclusive
139.00 
Save 13.90 (10%)
-
Add to cart

Store Thermo Scientific™ Nalgene™ or Thermo Scientifc™ Nunc™ cryostorage tubes in Thermo Scientific™ Storage Canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.

  • Able to store tubes protected with Thermo Scientific™ CryoFlex™ tubing
  • Compatible with color coders that attach to the end of the cane and can be written on for quick identification and inventory management
Specifications
DescriptionCryoCane; Stepped; Aluminum; 300 mm
DesignStepped
MaterialAluminum
TypeCryo Storage Cane
Quantity12/Pk., 48/Cs.
Length (English)11.31 in.
Length (Metric)29 cm
Unit SizeCase of 48