Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Protected chambers for your most sensitive cells
Description | Cell Locker Chamber with stainless steel tray |
Chamber Material | Stainless Steel |
Holds | 9 each T-75 cell culture flasks, 20 each 6-well plates, or 24 each 96-well plates |
Lighting | LED |
Material | Stainless Steel |
No. of Places | 53 |
No. of Shelves | 1 |
Type | Accessory |
Warranty | 1 Year |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50151650 | Each | Cell Locker Chamber with stainless steel tray | 1,057.80 Online price 1,230.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|