Thermo Scientific™

Barnstead™ Smart2Pure™ Pro Water Purification System

Catalog number: 50157873
Have Questions?
Thermo Scientific™

Barnstead™ Smart2Pure™ Pro Water Purification System

Catalog number: 50157873
Have Questions?
All in One ! The Smart2Pure™ Pro system is a compact system which converts tap water to into ASTM Type 1. The Smart2Pure Pro UV/UF 16 LPH offers the choice of a 30 L or 60 L reservoir for customizable storage capacity and ability to dispense both ASTM Type 1 and Type II water.
 
Catalog Number
50157873
Unit Size
Each
Model
Smart2Pure Pro 16 UV/UF with 30L Tank - Complete system
Price (USD)
Availability
-
Full specifications
Quantity
Bacterial retention0.99
ConductivityType 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content<0.01 CFU/mL
Feedwater Connector3/4 in. NPT and 1/2 in. NPT
Feed Water MonitoringNo
Feedwater SourceTap
Flow RateUp to 1 L/min.
Product Water TypeType 1 and 2
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
IncludesComplete system includes Barnstead Pretreatment system with cartridges, RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 30 L tank, CO2 vent filter, sterile overflow and system wall bracket
ModelSmart2Pure Pro 16 UV/UF with 30L Tank - Complete system
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance16 L/hr. at 10°C
Power Consumption0.12 kW
RO Flow Rate16 L/hr.
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Weight (Metric)22 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Smart2Pure Pro 16 UV/UF with 60L Tank - Complete system
Price (USD)
Availability
-
Full specifications
Quantity
Bacterial retention0.99
ConductivityType 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content<0.01 CFU/mL
Feedwater Connector3/4 in. NPT and 1/2 in. NPT
Feed Water MonitoringNo
Feedwater SourceTap
Flow RateUp to 1 L/min.
Product Water TypeType 1 and 2
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
IncludesComplete system includes Barnstead Pretreatment system with cartridges, RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 60 L tank, CO2 vent filter, sterile overflow and system wall bracket
ModelSmart2Pure Pro 16 UV/UF with 60L Tank - Complete system
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance16 L/hr. at 10°C
Power Consumption0.12 kW
RO Flow Rate16 L/hr.
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Weight (Metric)22 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Smart2Pure Pro 16 UV/UF and 30L Tank
Price (USD)
Availability
-
Full specifications
Quantity
Bacterial retention0.99
ConductivityType 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content<0.01 CFU/mL
Feedwater Connector3/4 in. NPT and 1/2 in. NPT
Feed Water MonitoringNo
Feedwater SourceTap
Flow RateUp to 1 L/min.
Product Water TypeType 1 and 2
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
IncludesComplete system includes RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 30 L tank, CO2 vent filter, sterile overflow and system wall bracket
ModelSmart2Pure Pro 16 UV/UF and 30L Tank
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance16 L/hr. at 10°C
Power Consumption0.12 kW
RO Flow Rate16 L/hr.
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Weight (Metric)22 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Smart2Pure Pro 16 UV/UF and 60L Tank
Price (USD)
Availability
-
Full specifications
Quantity
Bacterial retention0.99
ConductivityType 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content<0.01 CFU/mL
Feedwater Connector3/4 in. NPT and 1/2 in. NPT
Feed Water MonitoringNo
Feedwater SourceTap
Flow RateUp to 1 L/min.
Product Water TypeType 1 and 2
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
IncludesComplete system includes RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 60 L tank, CO2 vent filter, sterile overflow and system wall bracket
ModelSmart2Pure Pro 16 UV/UF and 60L Tank
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance16 L/hr. at 10°C
Power Consumption0.12 kW
RO Flow Rate16 L/hr.
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Weight (Metric)22 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeModelPrice (USD)AvailabilityQuantity
50157873Full specifications
EachSmart2Pure Pro 16 UV/UF with 30L Tank - Complete system
-
Bacterial retention0.99
ConductivityType 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content<0.01 CFU/mL
Feedwater Connector3/4 in. NPT and 1/2 in. NPT
Feed Water MonitoringNo
Feedwater SourceTap
Flow RateUp to 1 L/min.
Product Water TypeType 1 and 2
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
IncludesComplete system includes Barnstead Pretreatment system with cartridges, RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 30 L tank, CO2 vent filter, sterile overflow and system wall bracket
ModelSmart2Pure Pro 16 UV/UF with 30L Tank - Complete system
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance16 L/hr. at 10°C
Power Consumption0.12 kW
RO Flow Rate16 L/hr.
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Weight (Metric)22 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
50157872Full specifications
EachSmart2Pure Pro 16 UV/UF with 60L Tank - Complete system
-
Bacterial retention0.99
ConductivityType 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content<0.01 CFU/mL
Feedwater Connector3/4 in. NPT and 1/2 in. NPT
Feed Water MonitoringNo
Feedwater SourceTap
Flow RateUp to 1 L/min.
Product Water TypeType 1 and 2
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
IncludesComplete system includes Barnstead Pretreatment system with cartridges, RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 60 L tank, CO2 vent filter, sterile overflow and system wall bracket
ModelSmart2Pure Pro 16 UV/UF with 60L Tank - Complete system
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance16 L/hr. at 10°C
Power Consumption0.12 kW
RO Flow Rate16 L/hr.
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Weight (Metric)22 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
50157882Full specifications
EachSmart2Pure Pro 16 UV/UF and 30L Tank
-
Bacterial retention0.99
ConductivityType 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content<0.01 CFU/mL
Feedwater Connector3/4 in. NPT and 1/2 in. NPT
Feed Water MonitoringNo
Feedwater SourceTap
Flow RateUp to 1 L/min.
Product Water TypeType 1 and 2
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
IncludesComplete system includes RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 30 L tank, CO2 vent filter, sterile overflow and system wall bracket
ModelSmart2Pure Pro 16 UV/UF and 30L Tank
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance16 L/hr. at 10°C
Power Consumption0.12 kW
RO Flow Rate16 L/hr.
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Weight (Metric)22 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
50157877Full specifications
EachSmart2Pure Pro 16 UV/UF and 60L Tank
-
Bacterial retention0.99
ConductivityType 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content<0.01 CFU/mL
Feedwater Connector3/4 in. NPT and 1/2 in. NPT
Feed Water MonitoringNo
Feedwater SourceTap
Flow RateUp to 1 L/min.
Product Water TypeType 1 and 2
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
IncludesComplete system includes RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 60 L tank, CO2 vent filter, sterile overflow and system wall bracket
ModelSmart2Pure Pro 16 UV/UF and 60L Tank
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance16 L/hr. at 10°C
Power Consumption0.12 kW
RO Flow Rate16 L/hr.
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Weight (Metric)22 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Showing 4 of 4

Lasting economy:

  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
  • Module 1 reverse osmosis catridges to remove up to 99% of tap water impurities
  • Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.

Easy-to-operate:

  • Dispensing is easy and features variable speed to control flow.
  • The display can be tilted for optimal reading.
  • Simplified User Interface

Placement Options:

  • Position on laboratory bench
  • Mount it on the wall

New Features:

  • Automatic Standby mode when system is not in use recirculates water through system to maintain purity
  • Leak detector shuts off water supply and system if leak is detected
  • Alerts show on display when to replace consumables
  • Reverse osmosis water quality monitoring
  • Inline ultrafilter with large surface area to remove endotoxins and nucleases.
  • System parameters are code-protected to prevent accidental changes to set points

Smart2Pure Pro offers reservoir options, either 30 or 60L:

  • Large opening allows easy and effective cleaning by hand.
  • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
  • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
  • Polyethylene reservoir is opaque to light.
  • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
  • Wall-mount is optional for simple space-savings.
  • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection. 

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)

Warranty: 1 year, parts and labor

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text