Search Thermo Fisher Scientific
- Order Status
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Cap Style | Snap cap |
Max. RCF | 30000xG |
Certifications/Compliance | Free of Rnase, Dnase, DNA, Pyrogen |
Description | QSP 0.6mL |
Capacity (Metric) | 0.6 mL |
Color | Natural |
Material | Polypropylene |
Packaging | Bulk |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Pack of 1000 |
Cap Style | Snap cap |
Max. RCF | 30000xG |
Certifications/Compliance | Free of Rnase, Dnase, DNA, Pyrogen |
Description | QSP 0.6mL |
Capacity (Metric) | 0.6 mL |
Color | Natural |
Material | Polypropylene |
Packaging | Bulk |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Case of 10000 |
Cap Style | Snap cap |
Certifications/Compliance | Free of Rnase, Dnase, DNA, Pyrogen |
Description | QSP 1.5mL |
Capacity (Metric) | 1.5 mL |
Color | Natural |
Material | Polypropylene |
Packaging | Bulk |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Case of 5000 |
Cap Style | Snap cap |
Certifications/Compliance | Free of Rnase, Dnase, DNA, Pyrogen |
Description | QSP 1.5mL |
Capacity (Metric) | 1.5 mL |
Color | Natural |
Material | Polypropylene |
Packaging | Bulk |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Pack of 500 |
Cap Style | Snap cap |
Certifications/Compliance | Free of Rnase, Dnase, DNA, Pyrogen |
Description | QSP 2.0mL |
Capacity (Metric) | 2 mL |
Color | Natural |
Material | Polypropylene |
Packaging | Bulk |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Case of 5000 |
Cap Style | Snap cap |
Certifications/Compliance | Free of Rnase, Dnase, DNA, Pyrogen |
Description | QSP 2.0mL |
Capacity (Metric) | 2 mL |
Color | Natural |
Material | Polypropylene |
Packaging | Bulk |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Pack of 500 |
Catalog Number | Specifications | Unit Size | Description | Price (KRW) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
502-GRD-QPK also known as 502-GRD-Q | Pack of 1000 | QSP 0.6mL | Contact Us › | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
502-GRD-Q | Case of 10000 | QSP 0.6mL | Price: 544,000 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
509-GRD-Q | Case of 5000 | QSP 1.5mL | Price: 180,000 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
509-GRD-QPK also known as 509-GRD-Q | Pack of 500 | QSP 1.5mL | Contact Us › | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
508-GRD-Q | Case of 5000 | QSP 2.0mL | Price: 238,000 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
508-GRD-QPK also known as 508-GRD-Q | Pack of 500 | QSP 2.0mL | Contact Us › | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|