Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Holds | Design | Color | Dimensions (L x W x H) | Unit Size |
---|---|---|---|---|---|
5027-0909 | 81 (5 mL Vials) | Nalgene Polycarbonate CryoBox | White | 5.25 x 5.25 x 3.75 in. (133 x 133 x 95 mm) | Case of 24 |
330821 | 64 (1.5 mL Microcentrifuge Tubes) | Nunc Polycarbonate MAX-100 CryoStore Boxes | White | 5.25 x 5.25 x 2.13 in. (133 x 133 x 52 mm) | Case of 24 |
330821PK also known as 330821 | 64 (1.5 mL Microcentrifuge Tubes) | Nunc Polycarbonate MAX-100 CryoStore Boxes | White | 5.25 x 5.25 x 2.13 in. (133 x 133 x 52 mm) | Pack of 4 |
340053 | 100 (1 to 1.8 mL Vials) | Nunc Cardboard Boxes | White | 5.71 x 5.71 x 2.09 in. (145 x 145 x 53 mm) | Case of 42 |
340061 | 100 (3.6 mL Vials) | Nunc Cardboard Boxes | White | 5.71 x 5.71 x 3.07 in. (145 x 145 x 75 mm) | Case of 30 |
341483 | 100 (3.6 mL Vials) | Nunc Polycarbonate MAX-100 CryoStore Boxes | White | 5.25 x 5.25 x 3.063 in. (132 x 132 x 78 mm) | Case of 24 |
341483PK also known as 341483 | 100 (3.6 mL Vials) | Nunc Polycarbonate MAX-100 CryoStore Boxes | White | 5.25 x 5.25 x 3.063 in. (132 x 132 x 78 mm) | Pack of 4 |
369639 | 81 (1 to 1.8 mL Vials) | Nunc Cardboard Boxes | White | 5.32 x 5.32 x 2.17 in. (132 x 132 x 51 mm) | Case of 48 |
369647 | 81 (3.6 mL Vials) | Nunc Cardboard Boxes | White | 5.32 x 5.32 x 2.87 in. (132 x 132 x 75 mm) | Case of 30 |
374187 | 100 (1 to 1.8 mL Vials) | Nunc Polycarbonate MAX-100 CryoStore Boxes | Gray | 5.25 x 5.25 x 2.13 in. (132 x 132 x 52 mm) | Case of 24 |
374187PK also known as 374187 | 100 (1 to 1.8 mL Vials) | Nunc Polycarbonate MAX-100 CryoStore Boxes | Gray | 5.25 x 5.25 x 2.13 in. (132 x 132 x 52 mm) | Pack of 4 |
378220 | 81 (1 to 1.8 mL Vials) | Nunc Cardboard Boxes | White | 5.25 x 5.25 x 2 in. (132 x 132 x 51 mm) | Case of 6 |
378247 | 25 (1 to 1.8 mL Vials) | Nunc Cardboard Boxes | White | 2.88 x 2.88 x 2 in. (75 x 75 x 51 mm) | Case of 24 |
5025-0505 | 25 (1.2 and 2 mL Vials) | Nalgene Polycarbonate CryoBox | White | 3 x 3 x 2 in. (76 x 76 x 51 mm) | Case of 48 |
5025-0505PK | 25 (1.2 and 2 mL Vials) | Nalgene Polycarbonate CryoBox | White | 3 x 3 x 2 in. (76 x 76 x 51 mm) | Pack of 8 |
5026-0909 | 81 (1.2 and 2 mL Vials) | Nalgene Polycarbonate CryoBox | White | 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm) | Case of 24 |
5026-0909PK | 81 (1.2 and 2 mL Vials) | Nalgene Polycarbonate CryoBox | White | 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm) | Pack of 4 |
5026-1010 | 100 (1 to 1.5 mL Vials) | Nalgene Polycarbonate CryoBox | Blue | 5.25 x 5.25 x 2.06 in. (133 x 133 x 52 mm) | Case of 10 |
5027-0909PK | 81 (5 mL Vials) | Nalgene Polycarbonate CryoBox | White | 5.25 x 5.25 x 3.75 in. (133 x 133 x 95 mm) | Pack of 4 |
867013-0240 | 81 (1 to 2 mL Vials) | Nalgene Polycarbonate CryoBox w/colored insert | Red | 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm) | Case of 24 |
867013-0241 | 81 (1 to 2 mL Vials) | Nalgene Polycarbonate CryoBox w/colored insert | Yellow | 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm) | Case of 24 |
867013-0242 | 81 (1 to 2 mL Vials) | Nalgene Polycarbonate CryoBox w/colored insert | Green | 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm) | Case of 24 |
867013-0243 | 81 (1 to 2 mL Vials) | Nalgene Polycarbonate CryoBox w/colored insert | Blue | 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm) | Case of 24 |
867013-0244 | 81 (1 to 2 mL Vials) | Nalgene Polycarbonate CryoBox w/colored insert | Gray | 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm) | Case of 24 |
867013-0245 | 81 (1 to 2 mL Vials) | Nalgene Polycarbonate CryoBox w/colored insert | Assorted | 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm) | Case of 24 |