Cryoware Labels
Cryoware Labels
Cryoware Labels
Cryoware Labels
Cryoware Labels
Cryoware Labels
Thermo Scientific™

Cryoware Labels

Easily and permanently identify samples and storage boxes with Thermo Scientific™ Cryoware Labels.
Have Questions?
Catalog NumberDimensions (LxW)
5040-000225 x 50 mm
Catalog number 5040-0002
Price (USD)
872.10
Online Exclusive
1,017.00
Save 144.90 (14%)
Case of 2000
Add to cart
Dimensions (LxW):
25 x 50 mm
Price (USD)
872.10
Online Exclusive
1,017.00
Save 144.90 (14%)
Case of 2000
Add to cart
Easily and permanently identify samples and storage boxes with Thermo Scientific™ Cryoware Labels.
  • 25 x 50mm cloth labels
  • Accept markers or ballpoint pen
  • Specifically designed for use at ultra-low temperatures
  • Adhere to plastic and cardboard without shrinking or peeling

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
AutoclavableNot Autoclavable
Latex FreeYes
Voltage0/1 V
Adhesive TypeCold-temperature
ColorWhite
Dimensions (LxW)25 x 50 mm
MaterialNylon Cloth
SterilityNon-sterile
Unit SizeCase of 2000

Share catalog number, name or link