Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Safely store samples using Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes. High-temperature polyurethane foam insert securely holds 64 or 81 microcentrifuge tubes sized 0.2, 0.5 or 1.5mL.
Product Type | Microcentrifuge Tube Storage Box |
Array | 8 x 8 |
Color | White |
Holds | Microtubes (1.5 mL) |
Material | Polyurethane Foam, Polycarbonate |
Positions | 64 |
Shape | Square |
For Use With (Equipment) | 1.5mL tubes |
No. per Case | 24 |
No. per Pack | 4 |
Unit Size | Pack of 4 |
Product Type | Microcentrifuge Tube Storage Box |
Array | 8 x 8 |
Color | White |
Holds | Microtubes (0.2 mL) |
Material | Polyurethane Foam, Polycarbonate |
Positions | 64 |
Shape | Square |
For Use With (Equipment) | 0.2mLtubes |
No. per Case | 24 |
No. per Pack | 4 |
Unit Size | Case of 24 |
Product Type | Microcentrifuge Tube Storage Box |
Array | 8 x 8 |
Color | White |
Holds | Microtubes (0.2 mL) |
Material | Polyurethane Foam, Polycarbonate |
Positions | 64 |
Shape | Square |
For Use With (Equipment) | 0.2mLtubes |
No. per Case | 24 |
No. per Pack | 4 |
Unit Size | Pack of 4 |
Product Type | Microcentrifuge Tube Storage Box |
Array | 9 x 9 |
Color | White |
Holds | Microtubes (0.5 mL) |
Material | Polyurethane Foam, Polycarbonate |
Positions | 81 |
Shape | Square |
For Use With (Equipment) | 0.5mL tubes |
No. per Case | 24 |
No. per Pack | 4 |
Unit Size | Case of 24 |
Product Type | Microcentrifuge Tube Storage Box |
Array | 9 x 9 |
Color | White |
Holds | Microtubes (0.5 mL) |
Material | Polyurethane Foam, Polycarbonate |
Positions | 81 |
Shape | Square |
For Use With (Equipment) | 0.5mL tubes |
No. per Case | 24 |
No. per Pack | 4 |
Unit Size | Pack of 4 |
Product Type | Microcentrifuge Tube Storage Box |
Array | 8 x 8 |
Color | White |
Holds | Microtubes (1.5 mL) |
Material | Polyurethane Foam, Polycarbonate |
Positions | 64 |
Shape | Square |
For Use With (Equipment) | 1.5mL tubes |
No. per Case | 24 |
No. per Pack | 4 |
Unit Size | Case of 24 |
Catalog Number | Specifications | Unit Size | Array | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5055-5015PK also known as 5055-5015 | Pack of 4 | 8 x 8 | 1.5mL tubes | 105.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5055-5002 | Case of 24 | 8 x 8 | 0.2mLtubes | 499.50 Online price 555.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5055-5002PK also known as 5055-5002 | Pack of 4 | 8 x 8 | 0.2mLtubes | 105.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5055-5005 | Case of 24 | 9 x 9 | 0.5mL tubes | 499.50 Online price 555.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5055-5005PK also known as 5055-5005 | Pack of 4 | 9 x 9 | 0.5mL tubes | 105.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5055-5015 | Case of 24 | 8 x 8 | 1.5mL tubes | 499.50 Online price 555.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
Not for use in liquid phase of liquid nitrogen.