Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Analog Outputs | 1 pA to 500 pA in 1-2-5 Sequence |
Description | Corona Veo RS Charged Aerosol Detector |
Data Collection Rate | 200 Hz Max. |
Detection Mode | Charged Aerosol Detection |
Type | Charged Aerosol Detector |
Flow Rate | 0.01 to 2.0 mL/min. |
Inlet Gas Pressure | Compressed Air or Nitrogen Inlet Pressure 70-80 Psig (482-551 kPa) |
PC Connection | Available Detector Functions Controllable Via USB 2.0 Through Chromeleon Data System (Cable Provided) |
Length (Metric) | 55.9 cm |
Width (Metric) | 44.5 cm |
Height (Metric) | 22.9 cm |
Weight (Metric) | 14.3 kg |
Unit Size | - |
Catalog Number | Specifications | Unit Size | Description | Detection Mode | Data Collection Rate | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5081.0020 | - | Corona Veo RS Charged Aerosol Detector | Charged Aerosol Detection | 200 Hz Max. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Cleaner Chromatograms, Increased Sensitivity
Electronic control of the gas flow and an integrated stream switching valve allow you to divert the flow to alternate detectors or waste to keep unwanted matrix out of the detector. The continuously adjustable evaporation temperature (5° to 100°C) adds flexibility to manage semivolatiles and minimize baseline noise to maximize sensitivity for your analytes.
The Corona Veo RS Detector offers:
Universal, Near Uniform Response
No other detector available today can match the all-around performance of charged aerosol detection. It can be used for the analysis of sugars, carbohydrates, polymers, surfactants and excipients. Charged aerosol detection can provide complete stoichiometric information for formulations in pharma QC for both an organic API and its inorganic counterion—and it can deliver a linear response over a wider dynamic range than refractive index (RI) or evaporative light scattering detectors (ELSDs).
Because response is near uniform and independent of chemical structure, concentrations can be measured against any known standard.
Recommended Use
Charged aerosol detection can be used for the analysis of large and small molecules, biomolecules, additives, supplements, specialty chemicals and polymers. It excels in characterizing excipients and formulations, forced-degradation studies, testing for impurities, validating cleaning procedures or evaluating final product quality. The Corona Veo family has the flexibility and performance for analytical R&D and the simplicity and reproducibility needed for manufacturing QC/QA.