Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Freeze cells in tubes from 1 to 5 mL using the Thermo Scientific™ Mr. Frosty™ Freezing Container. The simple-to-use system is designed to achieve a rate of cooling very close to -1°C/minute, the optimal rate for cell preservation. It holds 12 to 18 tubes, and a screw top lid secures samples inside in the event of accidental container tipping.
Height (Metric) | 151 mm |
Diameter (Metric) | 117 mm |
Material | Polycarbonate |
Type | Freezing Container |
Color | Clear, Blue Lid |
Capacity (Metric) | 5 mL |
Holds | 12 Tubes (4.5 to 5.0 mL) |
Temperature Range | -1°C |
Unit Size | Each |
Height (Metric) | 86 mm |
Diameter (Metric) | 117 mm |
Material | Polycarbonate |
Type | Freezing Container |
Color | Clear, Blue Lid |
Capacity (Metric) | 2 mL |
Holds | 18 Tubes (1.0 to 2.0 mL) |
Temperature Range | -1°C |
Unit Size | Each |
Height (Metric) | 151 mm |
Diameter (Metric) | 117 mm |
Material | Polycarbonate |
Type | Freezing Container |
Color | Clear, Blue Lid |
Capacity (Metric) | 3.6 mL |
Holds | 12 Tubes (3.6 mL) |
Temperature Range | -1°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Holds | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5100-0050 | Each | 12 Tubes (4.5 to 5.0 mL) | 160.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5100-0001 | Each | 18 Tubes (1.0 to 2.0 mL) | 142.20 Online price 158.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5100-0036 | Each | 12 Tubes (3.6 mL) | 160.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Ordering Information:
Containers have 4.75 in. diameter (120mm) closure
Requires:
Isopropyl alcohol and a mechanical freezer