Vacutherm Vacuum Heating and Drying Ovens
Vacutherm Vacuum Heating and Drying Ovens
Thermo Scientific™

Vacutherm Vacuum Heating and Drying Ovens

Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)DescriptionTemperature (Metric)Electrical Requirements
5101455125 LStandard model VT 6025200°C120 V 60 Hz
5101454053 LJacket Heating VT 6060 M200°C120 V 60 Hz
51023262128 LJacket Heating VT 6130 M200°C208/240 V 60 Hz
5102326353 LShelf heating VT 6060 P300°C/400°C120 V 60 Hz
51023264128 LShelf heating VT 6130 P300°C/400°C208/240 V 60 Hz
Catalog number 51014551
Price (USD)
-
Request A Quote
Capacity (Metric):
25 L
Description:
Standard model VT 6025
Temperature (Metric):
200°C
Electrical Requirements:
120 V 60 Hz
Ask our AI about this Product

Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.

  • User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
  • Analog pressure display
  • Overtemperature sensor protects oven and sample
  • Double-pane safety glass doors
  • Stainless-steel vacuum fittings, tubing and ball valve
  • Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
  • Standard DN25 access port in rear wall

Jacket-heated Models

  • Operate at temperatures up to 200°C

Shelf-heated Models

  • Operate at temperatures up to 300°C, on option even up to 400°C
  • For 300°C – unit requires a factory installed Digicon S Controller part # 51900195
  • For 400°C - 51023263 unit requires a factory installed Digicon S Controller part # 51900196
  • For 400°C - 51026264 unit requires a factory installed Digicon S Controller part # 51900197
  • Ensure an optimum heat transfer

Recommended for:

  • Drying of heat-sensitive materials
  • Residue-free drying of intricately designed parts
  • Targeted recovery of degassed products
Additional information:
For applications with flammable solvents, ask your sales representative for our BL version with additional safety features

Warranty: 2 years parts and labor
Specifications
DescriptionStandard model VT 6025
Dimensions (D x W x H) Interior12.1 x 11.8 x 10.8 in. (30.7 x 30 x 27.5 cm)
Dimensions (L x W x H)17.7 x 18.9 x 23.6 in. (45 x 48 x 60 cm)
Electrical Requirements120 V 60 Hz
Frequency60 Hz
Capacity (Metric)25 L
Temperature (Metric)200°C
TypeJacket-Heating
Voltage120 V
Unit SizeEach
heratherm-incubators brochure

Your sample protection is our top priority

Discover the oven that is right for your lab
  Heratherm Microbiological Incubators brochure ›

microbiological-incubators

Heratherm microbiological incubators

For more information on our complete line of Heratherm™ microbiological incubators and ovens, request literature. ›

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link