Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform in vitro applications with Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers, which protect samples while optimizing cell growth with fast recovery characteristics. Includes a convenient touch-screen user interface.
Capacity (English) | 5.3 cu. ft. |
Data Outputs | RS232 |
Description | Single 150L incubator |
Capacity (Metric) | 150 L |
Chamber Material | Copper |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Integrated water reservoir |
Dimensions (D x W x H) Interior | 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 30.8 x 25.1 x 34.1 in. (78.2 x 63.7 x 86.7 cm) |
Weight (English) | 154 lb. |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51026534 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
iCAN™ Touchscreen Control
TC or IR CO2 Sensor
Rapid Humidity Recovery