Thermo Scientific™

Heratherm™ Advanced Protocol Security Microbiological Incubators

Catalog number: 51028542
Have Questions?
Thermo Scientific™

Heratherm™ Advanced Protocol Security Microbiological Incubators

Catalog number: 51028542
Have Questions?

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

 
Catalog Number
51028542
Unit Size
Each
Capacity (Metric)
104 L
Material
Stainless Steel
Voltage
230 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description100L; Stainless-steel exterior; 230VAC
Capacity (Metric)104 L
Convection TechnologyDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 16 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)123 lb.
Weight (Metric)56 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
104 L
Material
Stainless Steel
Voltage
120 V
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description100L; Stainless-steel exterior; 120VAC
Capacity (Metric)104 L
Convection TechnologyDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 16 max.
Plug TypeNema 5-15 US
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)123 lb.
Weight (Metric)56 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Wattage1390 w
Amperage11.6 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
104 L
Material
Coated Steel
Voltage
230 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description100L; Coated steel exterior; 230VAC
Capacity (Metric)104 L
Convection TechnologyDual Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 16 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)123 lb.
Weight (Metric)56 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
104 L
Material
Coated Steel
Voltage
120 V
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description100L; Coated steel exterior; 120VAC
Capacity (Metric)104 L
Chamber MaterialStainless Steel
Convection TechnologyDual Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 16 max.
Plug TypeNema 5-15 US
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)123 lb.
Weight (Metric)56 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Wattage1390 w
Amperage11.6 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
178 L
Material
Stainless Steel
Voltage
230 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)6.3 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description180L; Stainless-steel exterior; 230VAC
Capacity (Metric)178 L
Convection TechnologyDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 19 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)36.2 in.
Height (English) Interior27.9 in.
Height (Metric)92 cm
Height (Metric) Interior70.8 cm
Depth (English) Interior21.4 in.
Depth (Metric) Interior54.3 cm
Weight (English)154 lb.
Weight (Metric)70 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
178 L
Material
Coated Steel
Voltage
230 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)6.3 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description180L; Coated steel exterior; 230VAC
Capacity (Metric)178 L
Convection TechnologyDual Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 19 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)36.2 in.
Height (English) Interior27.9 in.
Height (Metric)92 cm
Height (Metric) Interior70.8 cm
Depth (English) Interior21.4 in.
Depth (Metric) Interior54.3 cm
Weight (English)154 lb.
Weight (Metric)70 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
381 L
Material
Coated Steel
Voltage
120 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)13.45 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description400L; Coated exterior; 120VAC
Capacity (Metric)381 L
Chamber MaterialStainless Steel
Convection TechnologyMechanical Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 39 max.
Plug TypeNema 5-15 US
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.2°C @ 37°C
Temperature Uniformity±0.2°C @ 37°C
Timerweekly / real time / hour
Dimensions (D x W x H) Interior20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English)30.3 in.
Length (Metric)77 cm
Width (English)30.6 in.
Width (English) Interior21.4 in.
Width (Metric)77.8 cm
Width (Metric) Interior54.4 cm
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Depth (English) Interior20.6 in.
Depth (Metric) Interior52.4 cm
Weight (English)317 lb.
Weight (Metric)144 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Wattage1380 w
Amperage11.5 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
381 L
Material
Stainless Steel
Voltage
120 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)13.45 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description400L; Stainless-steel exterior; 120VAC
Capacity (Metric)381 L
Chamber MaterialStainless Steel
Convection TechnologyMechanical Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 39 max.
Plug TypeNema 5-15 US
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.2°C @ 37°C
Temperature Uniformity±0.2°C @ 37°C
Timerweekly / real time / hour
Dimensions (D x W x H) Interior20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English)30.3 in.
Length (Metric)77 cm
Width (English)30.6 in.
Width (English) Interior21.4 in.
Width (Metric)77.8 cm
Width (Metric) Interior54.4 cm
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Depth (English) Interior20.6 in.
Depth (Metric) Interior52.4 cm
Weight (English)317 lb.
Weight (Metric)144 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Wattage1380 w
Amperage11.5 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
381 L
Material
Coated Steel
Voltage
230 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)13.45 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description400L; Coated exterior; 230VAC
Capacity (Metric)381 L
Chamber MaterialStainless Steel
Convection TechnologyMechanical Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 39 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.2°C @ 37°C
Temperature Uniformity±0.2°C @ 37°C
Timerweekly / real time / hour
Dimensions (D x W x H) Interior20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English)30.3 in.
Length (Metric)77 cm
Width (English)30.6 in.
Width (English) Interior21.4 in.
Width (Metric)77.8 cm
Width (Metric) Interior54.4 cm
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Depth (English) Interior20.6 in.
Depth (Metric) Interior52.4 cm
Weight (English)317 lb.
Weight (Metric)144 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1400 w
Amperage6 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
66 L
Material
Stainless Steel
Voltage
230 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)2.3 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description60L; Stainless-steel exterior; 230VAC
Capacity (Metric)66 L
Convection TechnologyDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 13 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 13.9 x 20 in. (36.8 x 35.4 x 50.8 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior13.9 in.
Width (Metric)53 cm
Width (Metric) Interior35.4 cm
Height (English)28.3 in.
Height (English) Interior20 in.
Height (Metric)72 cm
Height (Metric) Interior50.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)99 lb.
Weight (Metric)45 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
Showing 10 of 20Show more
Catalog NumberSpecificationsUnit SizeCapacity (Metric)MaterialVoltagePrice (USD)AvailabilityQuantity
51028542Full specifications
Each104 LStainless Steel230 VRequest A Quote--
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description100L; Stainless-steel exterior; 230VAC
Capacity (Metric)104 L
Convection TechnologyDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 16 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)123 lb.
Weight (Metric)56 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
51028535Full specifications
Each104 LStainless Steel120 V
-
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description100L; Stainless-steel exterior; 120VAC
Capacity (Metric)104 L
Convection TechnologyDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 16 max.
Plug TypeNema 5-15 US
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)123 lb.
Weight (Metric)56 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Wattage1390 w
Amperage11.6 A
Frequency60 Hz
Unit SizeEach
51028137Full specifications
Each104 LCoated Steel230 VRequest A Quote--
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description100L; Coated steel exterior; 230VAC
Capacity (Metric)104 L
Convection TechnologyDual Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 16 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)123 lb.
Weight (Metric)56 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
51028070Full specifications
Each104 LCoated Steel120 V
-
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description100L; Coated steel exterior; 120VAC
Capacity (Metric)104 L
Chamber MaterialStainless Steel
Convection TechnologyDual Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 16 max.
Plug TypeNema 5-15 US
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)123 lb.
Weight (Metric)56 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Wattage1390 w
Amperage11.6 A
Frequency60 Hz
Unit SizeEach
51028543Full specifications
Each178 LStainless Steel230 VRequest A Quote--
Capacity (English)6.3 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description180L; Stainless-steel exterior; 230VAC
Capacity (Metric)178 L
Convection TechnologyDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 19 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)36.2 in.
Height (English) Interior27.9 in.
Height (Metric)92 cm
Height (Metric) Interior70.8 cm
Depth (English) Interior21.4 in.
Depth (Metric) Interior54.3 cm
Weight (English)154 lb.
Weight (Metric)70 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
51028138Full specifications
Each178 LCoated Steel230 VRequest A Quote--
Capacity (English)6.3 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description180L; Coated steel exterior; 230VAC
Capacity (Metric)178 L
Convection TechnologyDual Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 19 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)36.2 in.
Height (English) Interior27.9 in.
Height (Metric)92 cm
Height (Metric) Interior70.8 cm
Depth (English) Interior21.4 in.
Depth (Metric) Interior54.3 cm
Weight (English)154 lb.
Weight (Metric)70 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
51029323Full specifications
Each381 LCoated Steel120 VRequest A Quote--
Capacity (English)13.45 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description400L; Coated exterior; 120VAC
Capacity (Metric)381 L
Chamber MaterialStainless Steel
Convection TechnologyMechanical Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 39 max.
Plug TypeNema 5-15 US
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.2°C @ 37°C
Temperature Uniformity±0.2°C @ 37°C
Timerweekly / real time / hour
Dimensions (D x W x H) Interior20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English)30.3 in.
Length (Metric)77 cm
Width (English)30.6 in.
Width (English) Interior21.4 in.
Width (Metric)77.8 cm
Width (Metric) Interior54.4 cm
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Depth (English) Interior20.6 in.
Depth (Metric) Interior52.4 cm
Weight (English)317 lb.
Weight (Metric)144 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Wattage1380 w
Amperage11.5 A
Frequency60 Hz
Unit SizeEach
51029324Full specifications
Each381 LStainless Steel120 VRequest A Quote--
Capacity (English)13.45 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description400L; Stainless-steel exterior; 120VAC
Capacity (Metric)381 L
Chamber MaterialStainless Steel
Convection TechnologyMechanical Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 39 max.
Plug TypeNema 5-15 US
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.2°C @ 37°C
Temperature Uniformity±0.2°C @ 37°C
Timerweekly / real time / hour
Dimensions (D x W x H) Interior20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English)30.3 in.
Length (Metric)77 cm
Width (English)30.6 in.
Width (English) Interior21.4 in.
Width (Metric)77.8 cm
Width (Metric) Interior54.4 cm
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Depth (English) Interior20.6 in.
Depth (Metric) Interior52.4 cm
Weight (English)317 lb.
Weight (Metric)144 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Wattage1380 w
Amperage11.5 A
Frequency60 Hz
Unit SizeEach
51029325Full specifications
Each381 LCoated Steel230 VRequest A Quote--
Capacity (English)13.45 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description400L; Coated exterior; 230VAC
Capacity (Metric)381 L
Chamber MaterialStainless Steel
Convection TechnologyMechanical Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 39 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.2°C @ 37°C
Temperature Uniformity±0.2°C @ 37°C
Timerweekly / real time / hour
Dimensions (D x W x H) Interior20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English)30.3 in.
Length (Metric)77 cm
Width (English)30.6 in.
Width (English) Interior21.4 in.
Width (Metric)77.8 cm
Width (Metric) Interior54.4 cm
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Depth (English) Interior20.6 in.
Depth (Metric) Interior52.4 cm
Weight (English)317 lb.
Weight (Metric)144 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1400 w
Amperage6 A
Frequency50/60 Hz
Unit SizeEach
51028541Full specifications
Each66 LStainless Steel230 VRequest A Quote--
Capacity (English)2.3 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Description60L; Stainless-steel exterior; 230VAC
Capacity (Metric)66 L
Convection TechnologyDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 13 max.
Plug TypeCountry-specific
Temperature Range (Metric)Ambient +5° to 105°C
TypeMicrobiological Incubator
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
Dimensions (D x W x H) Interior14.5 x 13.9 x 20 in. (36.8 x 35.4 x 50.8 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior13.9 in.
Width (Metric)53 cm
Width (Metric) Interior35.4 cm
Height (English)28.3 in.
Height (English) Interior20 in.
Height (Metric)72 cm
Height (Metric) Interior50.8 cm
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Weight (English)99 lb.
Weight (Metric)45 kg
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Wattage1390 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
Showing 10 of 20Show more

Features:

  • Dual convection for application versatility (except for large capacity units) — fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy-to-read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint

Temperature Stability:

  • Broad temperature range from 5°C above ambient to 105°C — suitable for drying application
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum — comparable to sterilization —within a 6-hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Warranty: 2 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text