Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Type | Electrical Requirements | Material |
---|---|---|---|---|
51028548 | 97 L | Mechanical Convection Oven | 230 V 50/60 Hz | Stainless Steel |
51028118 | 61 L | Gravity Convection | 120 V 60 Hz | Coated Steel |
51028145 | 61 L | Gravity Convection | 230 V 50/60 Hz | Coated Steel |
51028119 | 99 L | Gravity Convection | 208/240 V 60 Hz | Coated Steel |
51028146 | 99 L | Gravity Convection | 230 V 50/60 Hz | Coated Steel |
51028120 | 168 L | Gravity Convection | 208/240 V 60 Hz | Coated Steel |
51028147 | 168 L | Gravity Convection | 230 V 50/60 Hz | Coated Steel |
51028536 | 61 L | Gravity Convection | 120 V 60 Hz | Stainless Steel |
51028544 | 61 L | Gravity Convection | 230 V 50/60 Hz | Stainless Steel |
51028537 | 99 L | Gravity Convection | 208/240 V 60 Hz | Stainless Steel |
51028545 | 99 L | Gravity Convection | 230 V 50/60 Hz | Stainless Steel |
51028546 | 168 L | Gravity Convection | 230 V 50/60 Hz | Stainless Steel |
51028127 | 62 L | Mechanical Convection Oven | 120 V 60 Hz | Coated Steel |
51028154 | 62 L | Mechanical Convection Oven | 230 V 50/60 Hz | Coated Steel |
51028128 | 97 L | Mechanical Convection Oven | 208/240 V 60 Hz | Coated Steel |
51028155 | 97 L | Mechanical Convection Oven | 230 V 50/60 Hz | Coated Steel |
51028129 | 170 L | Mechanical Convection Oven | 208/240 V 60 Hz | Coated Steel |
51028156 | 170 L | Mechanical Convection Oven | 230 V 50/60 Hz | Coated Steel |
51028539 | 62 L | Mechanical Convection Oven | 120 V 60 Hz | Stainless Steel |
51028547 | 62 L | Mechanical Convection Oven | 230 V 50/60 Hz | Stainless Steel |
51028326 | 97 L | Mechanical Convection Oven | 208/240 V 60 Hz | Stainless Steel |
51028540 | 170 L | Mechanical Convection Oven | 208/240 V 60 Hz | Stainless Steel |
51028549 | 170 L | Mechanical Convection Oven | 230 V 50/60 Hz | Stainless Steel |
Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. Choose a stainless steel exterior for demanding pharmaceutical and clinical applications.
Features:
Ordering Information:
Availability may vary by country.