Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Actual product may vary
Thermo Scientific™

Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeMaterialPlug Type
51028716170 LMechanical Convection OvenStainless SteelCountry-specific
5102814261 LGravity ConvectionCoated SteelCountry-specific
51028144168 LGravity ConvectionCoated SteelCountry-specific
5102815162 LMechanical Convection OvenCoated SteelCountry-specific
5102815297 LMechanical Convection OvenCoated SteelCountry-specific
51028153170 LMechanical Convection OvenCoated SteelCountry-specific
5102870961 LGravity ConvectionStainless SteelCountry-specific
5102871362 LMechanical Convection OvenStainless SteelCountry-specific
5102871597 LMechanical Convection OvenStainless SteelCountry-specific
51029332396 LMechanical Convection OvenStainless SteelCountry-specific
51029346731 LMechanical Convection OvenStainless SteelCountry-specific
51029347731 LMechanical Convection OvenCoated Steel
12 Options
Catalog number 51028716
Price (USD)/ Each
-
Request A Quote
Capacity (Metric):
170 L
Type:
Mechanical Convection Oven
Material:
Stainless Steel
Plug Type:
Country-specific
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.
Features:
  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Description51028716
Capacity (Metric)170 L
Temperature (Metric)330°C
TypeMechanical Convection Oven
MaterialStainless Steel
No. of Shelves2 supplied/19 max.
Plug TypeCountry-specific
Temperature Stability±1.8°C
Dimensions (D x W x H) Interior20.4 x 18.3 x 27.9 in. (51.8 x 46.4 x 70.8 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Height (English)36.2 in.
Height (English) Interior27.9 in.
Height (Metric)92 cm
Height (Metric) Interior70.8 cm
Depth (English) Interior20.4 in.
Depth (Metric) Interior51.8 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage3060 w
Amperage13.3 A
Frequency50/60 Hz
Unit SizeEach